Item Comparison: PJ18B, 2138B

Item

PJ18B - Wallplate 2G Toggle/Duplex Poly Mid BR - Eaton

PJ18B
Wallplate 2G Toggle/Duplex Poly Mid BR

$1.5353 Each

$307.06 (200 Each)

QTY:
Each
Add
2138B - Wallplate 2G Toggle/Duplex THRMST STD BR - Eaton

2138B
Wallplate 2G Toggle/Duplex THRMST STD BR

$1.3643 Each

$272.86 (200 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 94 4
Vendor Eaton Eaton
Catalog Number PJ18B 2138B
Manufacturer Number PJ18B 2138B-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Wiring Devices - Consumer PKGD Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664579288 00032664315602
Weight per package 0.08 (lbs/each) 0.1 (lbs/each)
Description PJ18B Wallplate 2G Toggle/Duplex Poly Mid BR
Eaton Combination Wallplate, Brown, Toggle, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
2138B Wallplate 2G Toggle/Duplex THRMST STD BR
Eaton Combination Wallplate, Brown, Toggle, Duplex Receptacle Cutout, Thermoset, Two- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.54 (Each) $1.36 (Each)
Carton/Reel $30.71 (20 Each) $13.64 (10 Each)
Standard Packaging/Reel $307.06 (200 Each) $272.86 (200 Each)
Description WALLPLATE 2G TOGGLE/DUPLEX POLY MID BR WALLPLATE 2G TOGGLE/DUPLEX THRMST STD BR
extra long description EWD PJ18B Wallplate 2G Toggle/Duple EWD 2138B-BOX Wallplate 2G Toggle/D
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Eaton Combination wallplate, Brown, Toggle, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size Eaton Combination wallplate, Brown, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Standard, ED Box
Product Type Wallplate 2G Toggle/Duplex Poly Mid BR Wallplate 2G Toggle/Duplex THRMST STD BR
Special Features Thermoplastic, std and midi Thermoset, std size
dimensions 0.0800 IN X 4.9400 IN X 4.8700 IN 0.0800 IN X 4.5600 IN X 4.5000 IN
media Yes Yes
Brand Eaton Eaton
Manufacturers Part Number PJ18B 2138B-BOX
Category Description Residential plates Residential plates
Type Combination wallplate Combination wallplate
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus Listed,UL Listed,RoHS Compliant cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat