Item Comparison: PJ23LA, 2037LAB0X

Item

PJ23LA - Wallplate 2G Blank Box Mount Poly Mid La - Eaton

PJ23LA
Wallplate 2G Blank Box Mount Poly Mid La

$1.55 Each

$310.00 (200 Each)

QTY:
Each
Add
2037LAB0X - Wallplate 2G Blank THRMST Box MNT Mid La - Eaton

2037LAB0X
Wallplate 2G Blank THRMST Box MNT Mid La

$1.4504 Each

$145.04 (100 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 2,639 93
Vendor Eaton Eaton
Catalog Number PJ23LA 2037LAB0X
Manufacturer Number PJ23LA 2037LA-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664579486 00032664582479
Weight per package 0.088 (lbs/each) 0.135 (lbs/each)
Description PJ23LA Wallplate 2G Blank Box Mount Poly Mid La
Blank Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1200 LB
2037LAB0X Wallplate 2G Blank THRMST Box MNT Mid La
Eaton Blank Wallplate, Box Mount, LT. Almond, Blank Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.55 (Each) $1.45 (Each)
Carton/Reel $31.00 (20 Each) $1.45 (1 Each)
Standard Packaging/Reel $310.00 (200 Each) $145.04 (100 Each)
Material Polycarbonate -
Number of Gangs 2 -
Color Light Almond -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 2G BLANK BOX MOUNT POLY MID LA WALLPLATE 2G BLANK THRMST BOX MNT MID LA
extra long description EWD PJ23LA Wallplate 2G Blank Box M EWD 2037LA-BOX Wallplate 2G Blank T
Features Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Blank Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1200 lb Eaton Blank wallplate, Box mount, Lt. Almond, Blank Cutout, Thermoset, Two- gang, Mid-size, ED Box
Product Type Wallplate 2G Blank Box Mount Poly Mid La Wallplate 2G Blank THRMST Box MNT Mid La
Short Description 2 Gang, Screw Mount, Blank Wall Plate, Light Almond -
Special Features Thermoplastic, std and midi Thermoset, midi and jumbo
dimensions 4.94 (W) x 4.87 (H) in 0.0800 IN X 4.9400 IN X 4.8700 IN
media Yes Yes
Mounting Type Screw Mount -
package quantity 20 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ23LA 2037LA-BOX
Category Description Residential plates Residential plates
Type Blank wallplate Blank wallplate
Weight 0.1200 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard cULus Listed,UL Listed,RoHS Compliant CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat