Item Comparison: PJ26B, SP26

Item

PJ26B - Wallplate 1G Decorator Poly Mid BR - Eaton

PJ26B
Wallplate 1G Decorator Poly Mid BR

$0.7919 Each

$158.38 (200 Each)

QTY:
Each
Add
SP26 - Plate Plastic 1G Splex W/Out Line - Legrand-Pass & Seymour

SP26
Plate Plastic 1G Splex W/Out Line

$0.5756 Each

$115.12 (200 Each)

QTY:
Each
Add
Nacogdoches 147 0
All Stores 3,499 55
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ26B SP26
Manufacturer Number PJ26B SP26
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664579943 00785007681758
Weight per package 0.045 (lbs/each) 0.0537 (lbs/each)
Description PJ26B Wallplate 1G Decorator Poly Mid BR
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
SP26 Plate Plastic 1G Splex W/Out Line
Plate Plastic 1GANG Sierraplex Without Line Brown
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.79 (Each) $0.58 (Each)
Carton/Reel $15.84 (20 Each) $0.58 (1 Each)
Standard Packaging/Reel $158.38 (200 Each) $115.12 (200 Each)
insulation - Bare
Material Polycarbonate -
Number of Gangs 1 2
Color Brown -
Finish Gloss -
Size - 5"
Thickness 0.080 in .30
Description WALLPLATE 1G DECORATOR POLY MID BR PLATE PLASTIC 1G SPLEX W/OUT LINE
extra long description EWD PJ26B Wallplate 1G Decorator Po P&S SP26 PLATE PLASTIC 1G SPLEX W/O
Features Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually -
Long Description Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb Plate Plastic 1gang Sierraplex Without Line Brown
Product Type Wallplate 1G Decorator Poly Mid BR Plate Plastic 1G Splex W/Out Line
Short Description 1 Gang, Screw Mount, Decorator Wall Plate, Brown -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height Standard size plastic smooth wall plate
dimensions 3.12 (W) x 4.87 (H) in -
media Yes -
Mounting Type Screw Mount -
orientation - Vertical
package quantity 1 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number PJ26B SP26
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Wall Plate
Weight 0.0600 lb -
Application Commercial;Residential Residential/Commercial
Mounting - WALL
standard UL Listed,cULus Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat