Item Comparison: PJ26LA, SP26LA

Item

PJ26LA - Wallplate 1G Decorator Poly Mid La - Eaton

PJ26LA
Wallplate 1G Decorator Poly Mid La

$0.7919 Each

$158.38 (200 Each)

QTY:
Each
Add
SP26LA - Plate Plastic 1G 2SPLX W/Out Line - Legrand-Pass & Seymour

SP26LA
Plate Plastic 1G 2SPLX W/Out Line

$0.7245 Each

$144.90 (200 Each)

QTY:
Each
Add
Nacogdoches 51 0
All Stores 9,206 111
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ26LA SP26LA
Manufacturer Number PJ26LA SP26LA
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751424 00785007682502
Weight per package 0.035 (lbs/each) 0.0537 (lbs/each)
Description PJ26LA Wallplate 1G Decorator Poly Mid La
Mid Size Decorator/Gfci Wallplates Polycarbonate, 1 Gang, 3.12 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 LB
SP26LA Plate Plastic 1G 2SPLX W/Out Line
Plate Plastic 1GANG 2SIERRAPLEX Without Line Light Almond
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.79 (Each) $0.72 (Each)
Carton/Reel $0.79 (1 Each) $0.72 (1 Each)
Standard Packaging/Reel $158.38 (200 Each) $144.90 (200 Each)
insulation - Bare
Material Polycarbonate -
Number of Gangs 1 1
Color Light Almond -
Finish Gloss -
Size - 5"
Thickness 0.080 in .30
Description WALLPLATE 1G DECORATOR POLY MID LA PLATE PLASTIC 1G 2SPLX W/OUT LINE
extra long description EWD PJ26LA Wallplate 1G Decorator P P&S SP26LA PLATE PLASTIC 1G 2SPLX W
Features Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually -
Long Description Mid Size Decorator/GFCI Wallplates Polycarbonate, 1 Gang, 3.12 W x 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 lb Plate Plastic 1gang 2sierraplex Without Line Light Almond
Product Type Wallplate 1G Decorator Poly Mid La Plate Plastic 1G 2SPLX W/Out Line
Short Description 1 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance Standard size plastic smooth wall plate
dimensions 3.12 W x 4.87 H in -
for use with Decorator -
media Yes Yes
Mounting Type Screw Mount -
orientation - Vertical
package quantity 20 CT;200 PK -
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number PJ26LA SP26LA
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Wall Plate
Weight 0.06 lb -
Application Commercial;Residential Residential/Commercial
Mounting - WALL
standard UL Listed,cULus Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat