Item Comparison: PJ26LA, WP1205LA

Item

PJ26LA - Wallplate 1G Decorator Poly Mid La - Eaton

PJ26LA
Wallplate 1G Decorator Poly Mid La

$0.7919 Each

$158.38 (200 Each)

QTY:
Each
Add
WP1205LA - 1G Decor La WP - Legrand On-Q

WP1205LA
1G Decor La WP

$0.72 Each

$14.40 (20 Each)

QTY:
Each
Add
Nacogdoches 51 0
All Stores 9,206 5
Vendor Eaton Legrand On-Q
Catalog Number PJ26LA WP1205LA
Manufacturer Number PJ26LA WP1205LA
Category Enhanced Commodity Codes - Wiring Devices Unassigned
Classification Residential Plates Miscellaneous Residential Devices
UNSPSC 39121704 - Wallplates -
UPC/EAN/GTIN 00032664751424 080442802400
Weight per package 0.035 (lbs/each) 0
Description PJ26LA Wallplate 1G Decorator Poly Mid La
Mid Size Decorator/Gfci Wallplates Polycarbonate, 1 Gang, 3.12 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 LB
WP1205LA 1G Decor La WP
Wall Plate, (1) Decorator; 1 Gang; Light Almond
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.79 (Each) $0.72 (Each)
Carton/Reel $0.79 (1 Each) $14.40 (20 Each)
Standard Packaging/Reel $158.38 (200 Each) $14.40 (20 Each)
Material Polycarbonate -
Number of Gangs 1 1 PH
Color Light Almond Light Almond
Finish Gloss -
Thickness 0.080 in -
Commodity Description - OUTLETS, JACKS, & PLATES
Description WALLPLATE 1G DECORATOR POLY MID LA 1G DECOR LA WP
extra long description EWD PJ26LA Wallplate 1G Decorator P -
Features Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually -
Long Description Mid Size Decorator/GFCI Wallplates Polycarbonate, 1 Gang, 3.12 W x 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 lb WALL PLATE, (1) DECORATOR; 1 GANG; LIGHT ALMOND
Product Type Wallplate 1G Decorator Poly Mid La -
Short Description 1 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance -
dimensions 3.12 W x 4.87 H in -
for use with Decorator -
media Yes -
Mounting Type Screw Mount -
package quantity 20 CT;200 PK -
Brand Eaton Wiring Devices Legrand On-Q
Manufacturers Part Number PJ26LA WP1205LA
Category Description Residential plates Miscellaneous residential devices
Type Decorator / GFCI wallplate -
Status - Inactive
Weight 0.06 lb -
Application Commercial;Residential -
Configuration - (1) DECORATOR
standard UL Listed,cULus Listed,RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat