Nacogdoches |
229 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ2W |
2139W |
Manufacturer Number |
PJ2W |
2139W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751486 |
00032664751899 |
Weight per package |
0.075 (lbs/each) |
0.11 (lbs/each) |
Description |
PJ2W Wallplate 2G Toggle Poly Mid WH
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1100 LB
|
2139W Wallplate 2G Toggle Thermoset STD WH
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), 0.08 In Thickness, Rectangular, Thermoset Plastic, White, Screwless, 0.11 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.50 (Each) |
$1.33 (Each) |
Carton/Reel |
$1.50 (1 Each) |
$1.33 (1 Each) |
Standard Packaging/Reel |
$300.88 (200 Each) |
$133.29 (100 Each) |
|
Material |
Polycarbonate |
Thermoset Plastic |
Number of Gangs |
2 |
2 |
Shape |
- |
Rectangular |
|
Color |
White |
White |
Finish |
Gloss |
Screwless |
|
Thickness |
0.080 in |
0.08 in |
|
Description |
WALLPLATE 2G TOGGLE POLY MID WH |
WALLPLATE 2G TOGGLE THERMOSET STD WH |
extra long description |
EWD PJ2W Wallplate 2G Toggle Poly M |
EWD 2139W Wallplate 2G Toggle Therm |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Long Description |
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1100 lb |
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), 0.08 in Thickness, Rectangular, Thermoset Plastic, White, Screwless, 0.11 lb |
Product Type |
Wallplate 2G Toggle Poly Mid WH |
Wallplate 2G Toggle Thermoset STD WH |
Short Description |
2 Gang, Screw Mount, Toggle Switch Wall Plate, White |
Wall Plate, Thermoset Plastic, White, Switch, 2 Gang, 4.56 in W x4.5 in H;114.3 mm W x 115.9 mm H |
Special Features |
Matching Mounting Screws Provided |
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance |
|
dimensions |
4.94 (W) x 4.87 (H) in |
4.56 in (W) x 4.5 in (H);114.3 mm (W) x 115.9 mm (H) |
for use with |
Toggle Switch |
Old Work Outlet Boxes |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
1 CT;200 PK |
10 CT;100 PK |
Standards Met |
RoHS Compliant |
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified |
|
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
PJ2W |
2139W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Toggle wallplate |
|
|
Application |
Commercial;Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
nema rating |
- |
NEMA wd-1 |
standard |
UL Listed,cULus Listed,RoHS Compliant |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |