Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ5W |
2155W |
Manufacturer Number |
PJ5W |
2155W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664580406 |
00032664319105 |
Weight per package |
0.208 (lbs/each) |
0.325 (lbs/each) |
Description |
PJ5W Wallplate 5G Toggle Poly Mid WH
Toggle Switch Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 LB
|
2155W Wallplate 5G Toggle Thermoset STD WH
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Five- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.91 (Each) |
$3.60 (Each) |
Carton/Reel |
$39.10 (10 Each) |
$36.00 (10 Each) |
Standard Packaging/Reel |
$391.00 (100 Each) |
$90.00 (25 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
5 |
- |
|
Color |
White |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 5G TOGGLE POLY MID WH |
WALLPLATE 5G TOGGLE THERMOSET STD WH |
extra long description |
EWD PJ5W Wallplate 5G Toggle Poly M |
EWD 2155W-BOX Wallplate 5G Toggle T |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Toggle Switch Wall Plate, 5 gang, 10.37 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 lb |
Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Five- gang, Standard, ED Box |
Product Type |
Wallplate 5G Toggle Poly Mid WH |
Wallplate 5G Toggle Thermoset STD WH |
Short Description |
5 Gang, Screw Mount, Toggle Switch Wall Plate, White |
- |
Special Features |
Opening Configuration 0.40 in Width X 0.93 in Height;Matching Mounting Screws Provided |
Thermoset, std size |
|
dimensions |
10.37 (W) x 4.87 (H) in |
0.0800 IN X 10.0000 IN X 4.5000 IN |
for use with |
Toggle Switch |
- |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ5W |
2155W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Toggle wallplate |
|
|
Application |
Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus Listed,UL Listed,RoHS Compliant |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |