Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ5W |
SP5W |
Manufacturer Number |
PJ5W |
SP5W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664580406 |
00785007680317 |
Weight per package |
0.208 (lbs/each) |
0.295 (lbs/each) |
Description |
PJ5W Wallplate 5G Toggle Poly Mid WH
Toggle Switch Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 LB
|
SP5W Smooth Wall Plate 5G Toggle White
Smooth Wall Plate 5GANG Toggle White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.91 (Each) |
$12.05 (Each) |
Carton/Reel |
$39.10 (10 Each) |
$12.05 (1 Each) |
Standard Packaging/Reel |
$391.00 (100 Each) |
$120.47 (10 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
5 |
5 |
|
Color |
White |
- |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
.13 |
|
Description |
WALLPLATE 5G TOGGLE POLY MID WH |
SMOOTH WALL PLATE 5G TOGGLE WHITE |
extra long description |
EWD PJ5W Wallplate 5G Toggle Poly M |
P&S SP5W SMOOTH WALL PLATE 5G TOGGL |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
- |
Long Description |
Toggle Switch Wall Plate, 5 gang, 10.37 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 lb |
Smooth Wall Plate 5gang Toggle White |
Product Type |
Wallplate 5G Toggle Poly Mid WH |
Smooth Wall Plate 5G Toggle White |
Short Description |
5 Gang, Screw Mount, Toggle Switch Wall Plate, White |
- |
Special Features |
Opening Configuration 0.40 in Width X 0.93 in Height;Matching Mounting Screws Provided |
Standard size plastic smooth wall plate |
|
dimensions |
10.37 (W) x 4.87 (H) in |
- |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
orientation |
- |
Vertical |
package quantity |
10 CT;100 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ5W |
SP5W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
|
Application |
Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |