Nacogdoches |
170 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ7W |
SPJ7W |
Manufacturer Number |
PJ7W |
SPJ7W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751523 |
00785007680775 |
Weight per package |
0.062 (lbs/each) |
0.0925 (lbs/each) |
Description |
PJ7W Wallplate 1G SGL Rec W/1.4" Hole Poly Mid WH
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 LB
|
SPJ7W PLST PLT JR Jumbo 1G Single W/O Lin W
Smooth Wall Plate Junior-Jumbo 1GANG Single White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.83 (Each) |
$0.74 (Each) |
Carton/Reel |
$0.82 (1 Each) |
$0.74 (1 Each) |
Standard Packaging/Reel |
$206.25 (250 Each) |
$147.92 (200 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
1 |
|
Color |
White |
- |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
.30 |
|
Description |
WALLPLATE 1G SGL REC W/1.4" HOLE POLY MID WH |
PLST PLT JR JUMBO 1G SINGLE W/O LIN W |
extra long description |
EWD PJ7W Wlplt 1G Sgl Rec W/1.4" Ho |
P&S SPJ7W PLST PLT JR JUMBO 1G SING |
Features |
Mid Size Wallplates - Polycarbonate Power Outlet Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually u |
- |
Long Description |
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 lb |
Smooth Wall Plate Junior-Jumbo 1gang Single White |
Product Type |
Duplex Receptacle Wall Plate |
PLST PLT JR Jumbo 1G Single W/O Lin W |
Short Description |
1 Gang, Screw Mount, Single Receptacle Wall plate, White, 1.4" Hole |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height |
Standard size plastic smooth wall plate |
|
dimensions |
3.12 (W) x 4.87 (H) in |
- |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
orientation |
- |
Vertical |
package quantity |
25 CT;250 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ7W |
SPJ7W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Power outlet and locking wallplate |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |