Item Comparison: PJ826V, 2157V

Item

PJ826V - Wallplate 2G Dup/Deco Combo Poly Mid Iv - Eaton

PJ826V
Wallplate 2G Dup/Deco Combo Poly Mid Iv

$1.625 Each

$325.00 (200 Each)

QTY:
Each
Add
2157V - Wallplate 2G Dup/Deco Thermoset STD Iv - Eaton

2157V
Wallplate 2G Dup/Deco Thermoset STD Iv

$1.3182 Each

$131.82 (100 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 1,863 65
Vendor Eaton Eaton
Catalog Number PJ826V 2157V
Manufacturer Number PJ826V 2157V-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664580697 00032664519833
Weight per package 0.067 (lbs/each) 0.0839 (lbs/each)
Description PJ826V Wallplate 2G Dup/Deco Combo Poly Mid Iv
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 LB
2157V Wallplate 2G Dup/Deco Thermoset STD Iv
Eaton Combination Wallplate, Ivory, Duplex Receptacle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.63 (Each) $1.32 (Each)
Carton/Reel $32.50 (20 Each) $13.18 (10 Each)
Standard Packaging/Reel $325.00 (200 Each) $131.82 (100 Each)
Material Polycarbonate -
Number of Gangs 2 -
Color Ivory -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 2G DUP/DECO COMBO POLY MID IV WALLPLATE 2G DUP/DECO THERMOSET STD IV
extra long description EWD PJ826V Wallplate 2G Dup/Deco Co EWD 2157V-BOX Wallplate 2G Dup/Deco
Features Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 lb Eaton Combination wallplate, Ivory, Duplex receptacle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Product Type Wallplate 2G Dup/Deco Combo Poly Mid Iv Wallplate 2G Dup/Deco Thermoset STD Iv
Short Description 2 Gang, Screw Mount, Combination Wall Plate, Ivory, Toggle/Duplex -
Special Features Matching Mounting Screws Provided Thermoset, std size
dimensions 4.94 (W) x 4.87 (H) in 0.0800 IN X 4.5600 IN X 4.5000 IN
for use with Receptacle -
media Yes Yes
Mounting Type Screw Mount -
package quantity 20 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices Eaton
Manufacturers Part Number PJ826V 2157V-BOX
Category Description Residential plates Residential plates
Type Combination wallplate Combination wallplate
Weight 0.0900 lb -
Application Commercial;Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus Listed,UL Listed,RoHS Compliant cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat