Item Comparison: TP826I, PJ826V

Item

TP826I - Trademaster PLT 2G 1 Dup 1 Decor I - Legrand-Pass & Seymour

TP826I
Trademaster PLT 2G 1 Dup 1 Decor I

$4.75 Each

$950.00 (200 Each)

QTY:
Each
Add
PJ826V - Wallplate 2G Dup/Deco Combo Poly Mid Iv - Eaton

PJ826V
Wallplate 2G Dup/Deco Combo Poly Mid Iv

$1.625 Each

$325.00 (200 Each)

QTY:
Each
Add
Nacogdoches 0 12
All Stores 1,356 1,863
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP826I PJ826V
Manufacturer Number TP826I PJ826V
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007276008 00032664580697
Weight per package 0.0791 (lbs/each) 0.067 (lbs/each)
Description TP826I Trademaster PLT 2G 1 Dup 1 Decor I
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Ivory, 0.07945 LB
PJ826V Wallplate 2G Dup/Deco Combo Poly Mid Iv
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.75 (Each) $1.63 (Each)
Carton/Reel $95.00 (20 Each) $32.50 (20 Each)
Standard Packaging/Reel $950.00 (200 Each) $325.00 (200 Each)
insulation Bare -
Material Nylon Polycarbonate
Number of Gangs 2 2
Color Ivory Ivory
Finish - Gloss
Size 4.7 in -
Thickness 0.070 in 0.080 in
Description TRADEMASTER PLT 2G 1 DUP 1 DECOR I WALLPLATE 2G DUP/DECO COMBO POLY MID IV
extra long description P&S TP826I TRADEMASTER PLT 2G 1 DUP EWD PJ826V Wallplate 2G Dup/Deco Co
Features Trademaster Plate 2gang 1duplex 1 Decorator Ivory Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un
Long Description Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, Nylon Material, Ivory, 0.07945 lb Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 lb
Product Type Trademaster PLT 2G 1 Dup 1 Decor I Wallplate 2G Dup/Deco Combo Poly Mid Iv
Short Description 2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle 2 Gang, Screw Mount, Combination Wall Plate, Ivory, Toggle/Duplex
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Matching Mounting Screws Provided
dimensions 4.7 in 4.94 (W) x 4.87 (H) in
for use with - Receptacle
media - Yes
Mounting Type Wall Mount Screw Mount
package quantity 1 CT;20 PK 20 CT;200 PK
Standards Met UL 514;RoHS Compliant;cULus Listed RoHS Compliant
Made in USA yes yes
Brand Pass and Seymour Eaton Wiring Devices
Manufacturers Part Number TP826-I PJ826V
Category Description Residential plates Residential plates
Type Wall Plate Combination wallplate
Weight 0.07945 lb 0.0900 lb
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Commercial;Residential
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat