Item Comparison: PJ82B, 2150B

Item

PJ82B - Wallplate 2G Duplex Poly Mid BR - Eaton

PJ82B
Wallplate 2G Duplex Poly Mid BR

$1.4931 Each

$298.62 (200 Each)

QTY:
Each
Add
2150B - Wallplate 2G Dup Recp Thermoset STD BR - Eaton

2150B
Wallplate 2G Dup Recp Thermoset STD BR

$1.3279 Each

$0.00 (0 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 1,411 29
Vendor Eaton Eaton
Catalog Number PJ82B 2150B
Manufacturer Number PJ82B 2150B-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Wiring Devices - Consumer PKGD Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664580727 00032664317705
Weight per package 0.07 (lbs/each) 0.09 (lbs/each)
Description PJ82B Wallplate 2G Duplex Poly Mid BR
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 LB
2150B Wallplate 2G Dup Recp Thermoset STD BR
Eaton Duplex Receptacle Wallplate, Brown, Duplex Receptacle Cutout, Thermoset, Two- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.49 (Each) $1.33 (Each)
Carton/Reel $29.86 (20 Each) $13.28 (10 Each)
Standard Packaging/Reel $298.62 (200 Each) $0.00 (0 Each)
Material Polycarbonate -
Number of Gangs 2 -
Color Brown -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 2G DUPLEX POLY MID BR WALLPLATE 2G DUP RECP THERMOSET STD BR
extra long description EWD PJ82B Wallplate 2G Duplex Poly EWD 2150B-BOX Wallplate 2G Dup Recp
Features Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 lb Eaton Duplex receptacle wallplate, Brown, Duplex receptacle Cutout, Thermoset, Two- gang, Standard, ED Box
Product Type Wallplate 2G Duplex Poly Mid BR Wallplate 2G Dup Recp Thermoset STD BR
Short Description 2 Gang, Screw Mount, Duplex Receptacle Wall plate, Brown -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided Thermoset, std size
dimensions 4.94 (W) x 4.87 (H) in 0.0800 IN X 4.5600 IN X 4.5000 IN
for use with Receptacle -
media Yes Yes
Mounting Type Screw Mount -
package quantity 20 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ82B 2150B-BOX
Category Description Residential plates Residential plates
Type Duplex receptacle wallplate Duplex receptacle wallplate
Weight 0.0900 lb -
Application Commercial;Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL Listed,cULus Listed,RoHS Compliant cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat