Item Comparison: PJ8B, 2032B

Item

PJ8B - Wallplate 1G Duplex Poly Mid BR - Eaton

PJ8B
Wallplate 1G Duplex Poly Mid BR

$0.5312 Each

$132.80 (250 Each)

QTY:
Each
Add
2032B - Wallplate 1G Dup Recp Thermoset Mid BR - Eaton

2032B
Wallplate 1G Dup Recp Thermoset Mid BR

$0.7761 Each

$77.61 (100 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 7,667 460
Vendor Eaton Eaton
Catalog Number PJ8B 2032B
Manufacturer Number PJ8B 2032B-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664580802 00032664150500
Weight per package 0.038 (lbs/each) 0.07 (lbs/each)
Description PJ8B Wallplate 1G Duplex Poly Mid BR
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
2032B Wallplate 1G Dup Recp Thermoset Mid BR
Eaton Duplex Receptacle Wallplate, Brown, Duplex Receptacle Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.53 (Each) $0.78 (Each)
Carton/Reel $0.53 (1 Each) $19.40 (25 Each)
Standard Packaging/Reel $132.80 (250 Each) $77.61 (100 Each)
Material Polycarbonate -
Number of Gangs 1 -
Color Brown -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 1G DUPLEX POLY MID BR WALLPLATE 1G DUP RECP THERMOSET MID BR
extra long description EWD PJ8B Wallplate 1G Duplex Poly M EWD 2032B-BOX Wallplate 1G Dup Recp
Features Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb Eaton Duplex receptacle wallplate, Brown, Duplex receptacle Cutout, Thermoset, Single- gang, Mid-size, ED Box
Product Type Wallplate 1G Duplex Poly Mid BR Wallplate 1G Dup Recp Thermoset Mid BR
Short Description 1 Gang, Screw Mount, Duplex Receptacle Wall plate, Brown -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided Thermoset, midi and jumbo
dimensions 3.12 (W) x 4.87 (H) in 0.0800 IN X 3.1200 IN X 4.8700 IN
for use with Receptacle -
media Yes Yes
Mounting Type Screw Mount -
package quantity 25 CT;250 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ8B 2032B-BOX
Category Description Residential plates Residential plates
Type Duplex receptacle wallplate Duplex receptacle wallplate
Weight 0.0600 lb -
Application Commercial;Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL Listed,cULus Listed,RoHS Compliant CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat