Item Comparison: STE26V, PJSE26I

Item

STE26V - Wallplate Sectional Deco Poly Mid End Iv - Eaton

STE26V
Wallplate Sectional Deco Poly Mid End Iv

$3.85 Each

$96.25 (25 Each)

QTY:
Each
Add
PJSE26I - Decorator Openings, End Sections, Iv - Legrand-Pass & Seymour

PJSE26I
Decorator Openings, End Sections, Iv

$5.02 Each

$50.20 (10 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 1 15
Vendor Eaton Legrand-Pass & Seymour
Catalog Number STE26V PJSE26I
Manufacturer Number STE26V PJSE26I
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664578618 00785007147094
Weight per package 0.04 (lbs/each) 0.03 (lbs/each)
Description STE26V Wallplate Sectional Deco Poly Mid End Iv
Eaton Sectional Wallplate, End Piece, Ivory, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
PJSE26I Decorator Openings, End Sections, Iv
Sectional Wall Plate Semi-Jumbo Decorator End Section Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.85 (Each) $5.02 (Each)
Carton/Reel $3.85 (1 Each) $5.02 (1 Each)
Standard Packaging/Reel $96.25 (25 Each) $50.20 (10 Each)
insulation - Bare
Number of Gangs - 1
Size - 5.5"
Thickness - 1
Description WALLPLATE SECTIONAL DECO POLY MID END IV DECORATOR OPENINGS, END SECTIONS, IV
extra long description EWD STE26V Wlplt Sectional Deco Pol P&S PJSE26I SEC WP JR JUM SPLEX END
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. -
Long Description Eaton Sectional wallplate, End piece, Ivory, Decorator Cutout, Polycarbonate, Single- gang, Mid-size Sectional Wall Plate Semi-Jumbo Decorator End Section Ivory
Product Type WLPLT Sectional Deco Poly Mid End Iv Sec WP JR Jum Splex End Panel I
Special Features Sectional Sectional wall plates to create your opening, molded of rugged thermoplastic
dimensions 0.0800 IN X 3.1200 IN X 4.8700 IN -
media Yes -
orientation - Vertical
Brand COOPER WIRING DEVICES Pass and Seymour
Manufacturers Part Number STE26V PJSE26I
Category Description Residential plates Residential plates
Type Sectional wallplate Wall Plate
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential/Commercial
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat