Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRCPLG112 |
CPL112 |
Manufacturer Number |
PRCPLG-1-1/2 |
PRCPLG-1-1/2 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784011200658 |
00784011200658 |
Weight per package |
0.6899 (lbs/each) |
0.6899 (lbs/each) |
Description |
PRCPLG112 1-1/2" Plasti-Bond Coupling
1-1/2 Coupling
|
CPL112 1-1/2" Plasti-Bond Coupling
Coupling, 1-1/2 In Trade Size, Threaded Connection, 69 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.28 (Each) |
$18.28 (Each) |
Carton/Reel |
$18.28 (1 Each) |
$18.28 (1 Each) |
Standard Packaging/Reel |
$731.21 (40 Each) |
$731.21 (40 Each) |
|
|
Color |
- |
Gray (Exterior);Red (Interior) |
Finish |
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior |
Galvanized;PVC Coated (Exterior);Urethane Coated (Interior) |
|
Additional Information |
Total Length of Threads to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Outside Diameter 2.469 Inch; Thread per Inch 11-1/2 |
Total Length of Threads to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Outside Diameter 2.469 Inch; Thread per Inch 11-1/2 |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
1-1/2" PLASTI-BOND COUPLING |
1-1/2" PLASTI-BOND COUPLING |
extra long description |
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 40 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL |
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 40 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL |
Features |
- |
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints. |
Long Description |
1-1/2 COUPLING |
Coupling, 1-1/2 in Trade Size, Threaded Connection, 69 lb/100 |
Product Type |
Coupler |
Coupling |
Short Description |
- |
Coupling, 1-1/2 in, Galvanized;PVC Coated (Exterior);Urethane Coated (Interior) |
Special Features |
- |
Sealing Sleeves on Both Ends;Molded External Ribs On 1/2" - 4" to Prevent Tool Damage During Assembly;Couplings are Straight Tapped |
|
Connection Type |
- |
Threaded |
End Type |
THREADED |
THREADED |
for use with |
- |
Rigid Conduit |
package quantity |
- |
1 CT;40 PK |
Standards Met |
- |
UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001 |
|
Brand |
PLASTIBOND |
Robroy/Plasti-Bond |
Manufacturers Part Number |
PRCPLG-1-1/2 |
PRCPLG-1-1/2 |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
Trade Size |
1-1/2 INCH |
1-1/2 in |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Standard Package |
40 |
40 |
Weight |
- |
69 lb/100 |
|
Approval |
UL (Canada and US), UL 6/6A, CSA C22.2, ETL |
UL (Canada and US), UL 6/6A, CSA C22.2, ETL |