Item Comparison: PRCPLG34, CPL34

Item

PRCPLG34 - 3/4" Plasti-Bond Coupling - Plastibond

PRCPLG34
3/4" Plasti-Bond Coupling

$10.1451 Each

$507.26 (50 Each)

QTY:
Each
Add
CPL34 - 3/4" Plasti-Bond Coupling - Plastibond

CPL34
3/4" Plasti-Bond Coupling

$10.1451 Each

$507.26 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 6,974 6,974
Vendor Plastibond Plastibond
Catalog Number PRCPLG34 CPL34
Manufacturer Number PRCPLG-3/4 PRCPLG-3/4
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011200627 00784011200627
Weight per package 0.32 (lbs/each) 0.32 (lbs/each)
Description PRCPLG34 3/4" Plasti-Bond Coupling
3/4 Coupling
CPL34 3/4" Plasti-Bond Coupling
3/4 Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.15 (Each) $10.15 (Each)
Carton/Reel $10.15 (1 Each) $10.15 (1 Each)
Standard Packaging/Reel $507.26 (50 Each) $507.26 (50 Each)
Material Steel Steel
Finish 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior
Additional Information Total Length of Threads to Vanish Point 0.7935 Inch; Effective Length 0.546 Inch; Pitch Diameter 0.9677 Inch; Outside Diameter 1.531 Inch; Thread per Inch 14 Total Length of Threads to Vanish Point 0.7935 Inch; Effective Length 0.546 Inch; Pitch Diameter 0.9677 Inch; Outside Diameter 1.531 Inch; Thread per Inch 14
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 3/4" PLASTI-BOND COUPLING 3/4" PLASTI-BOND COUPLING
extra long description STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 14; PRCPLG MODEL STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 14; PRCPLG MODEL
Long Description 3/4 COUPLING 3/4 COUPLING
Product Type Coupler Coupler
Applicable Standard ISO 9001 ISO 9001
End Type Female Threaded Female Threaded
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRCPLG-3/4 PRCPLG-3/4
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 3/4 INCH 3/4 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Standard Package 50 FT 50 FT
Approval UL (Canada and US), UL 6/6A, CSA C22.2, ETL UL (Canada and US), UL 6/6A, CSA C22.2, ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat