Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PREYS8SA |
PBEYS8SAL |
Manufacturer Number |
PREYS8SA |
PREYS8SA |
Category |
Rigid Conduit Fittings -
Aluminum
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131700 - Wire Raceways Conduit and Busways
|
39131700 - Wire Raceways Conduit and Busways
|
UPC/EAN/GTIN |
00784011218530 |
00784011218530 |
Weight per package |
4.7 (lbs/each) |
4.7 (lbs/each) |
Description |
PREYS8SA 3" Redhot Alu Eys Sealing Fitting
3 Al Eys Sealing Fitting
|
PBEYS8SAL 3" Redhot Alu Eys Sealing Fitting
3 Al Eys Sealing Fitting
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$620.64 (Each) |
$620.64 (Each) |
Carton/Reel |
$620.64 (1 Each) |
$620.64 (1 Each) |
Standard Packaging/Reel |
$620.64 (1 Each) |
$620.64 (1 Each) |
|
Material |
2 Mil Red Urethane Coated Aluminum Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior |
2 Mil Red Urethane Coated Aluminum Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior |
|
Commodity Description |
Rigid Conduit Fittings - Aluminum |
Rigid Conduit Fittings - Aluminum |
Description |
3" REDHOT ALU EYS SEALING FITTING |
3" REDHOT ALU EYS SEALING FITTING |
extra long description |
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 3 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 3.31 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL |
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 3 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 3.31 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL |
Long Description |
3 AL EYS SEALING FITTING |
3 AL EYS SEALING FITTING |
Product Type |
Sealing Fitting |
Sealing Fitting |
|
Connection Type |
FEMALE, FEMALE |
FEMALE, FEMALE |
Mounting Position |
VERTICAL/HORIZONTAL |
VERTICAL/HORIZONTAL |
Turning Radius |
3.31 Inch |
3.31 Inch |
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PREYS8SA |
PREYS8SA |
Model |
EYS |
EYS |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
Type |
HUB |
HUB |
|
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Approval |
UL (Canada and US), ETL |
UL (Canada and US), ETL |
Enclosure |
Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III |
Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III |