Item Comparison: PRHELB112X90, 112ELL90

Item

PRHELB112X90 - 1-1/2" 90D Standard Elbow - Plastibond

PRHELB112X90
1-1/2" 90D Standard Elbow

$70.1351 Each

$701.35 (10 Each)

QTY:
Each
Add
112ELL90 - 1-1/2" 90D Standard Elbow - Plastibond

112ELL90
1-1/2" 90D Standard Elbow

$70.1351 Each

$701.35 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 177 177
Vendor Plastibond Plastibond
Catalog Number PRHELB112X90 112ELL90
Manufacturer Number PRHELB-1-1/2X90 PRHELB-1-1/2X90
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011200320 00784011200320
Weight per package 4.48 (lbs/each) 4.48 (lbs/each)
Description PRHELB112X90 1-1/2" 90D Standard Elbow
Elbow, 1-1/2 In Trade Size, 90 ° Connection Orientation, 8.25 In Bend Radius, External Threaded Connection, 12.615 In Length, 448 LB/100
112ELL90 1-1/2" 90D Standard Elbow
1-1/2X90 Standard Elbow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $70.14 (Each) $70.14 (Each)
Carton/Reel $70.14 (1 Each) $701.35 (10 Each)
Standard Packaging/Reel $701.35 (10 Each) $701.35 (10 Each)
Material Steel Steel
Color Gray (Exterior);Red (Interior);Black (Thread Protector) -
Finish PVC Coated (Exterior);Urethane Coated (Interior) 40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR
Length 12.615 in -
Additional Information Color Black; Nipple Length 19-3/4 Inch Color Black; Nipple Length 19-3/4 Inch
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1-1/2" 90D STANDARD ELBOW 1-1/2" 90D STANDARD ELBOW
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; NIPPLE LENGTH 19-3/4 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; NIPPLE LENGTH 19-3/4 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL
Features Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints. -
Long Description Elbow, 1-1/2 in Trade Size, 90 ° Connection Orientation, 8.25 in Bend Radius, External Threaded Connection, 12.615 in Length, 448 lb/100 1-1/2X90 STANDARD ELBOW
Product Type Elbow Rigid Conduit Elbow
Short Description Elbow, 1-1/2 in, PVC Coated (Exterior);Urethane Coated (Interior) -
Special Features More Accurate;Quicker to Install and More Economical, because they Save Field Bending Time -
Bend Angle 90 Degree 90 Degree
Bend Radius 8.25 in 8-1/4 Inch
Connection Orientation 90 ° -
Connection Type External Threaded -
End Type EXTERNAL THREADED EXTERNAL THREADED
for use with Threaded Fittings Only -
package quantity 1 CT;10 PK -
Standards Met UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001 -
Brand Robroy/Plasti-Bond PLASTIBOND
Manufacturers Part Number PRHELB-1-1/2X90 PRHELB-1-1/2X90
Model Series PRHELB Series PRHELB
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Type STANDARD RADIUS STANDARD RADIUS
Trade Size 1-1/2 in 1-1/2 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Weight 448 lb/100 -
Approval UL 6/6A, CSA C22.2 UL 6/6A, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat