Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRHELB212X90 |
212ELL90 |
Manufacturer Number |
PRHELB-2-1/2X90 |
PRHELB-2-1/2X90 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011200405 |
00784011200405 |
Weight per package |
13.65 (lbs/each) |
1365 (lbs/each) |
Description |
PRHELB212X90 2-1/2" 90D Standard Elbow
2-1/2X90 Standard Elbow
|
212ELL90 2-1/2" 90D Standard Elbow
Elbow, Standard Radius Type; Steel Material; 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; 2-1/2 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$191.29 (Each) |
$191.29 (Each) |
Carton/Reel |
$191.29 (1 Each) |
$9,564.44 (50 Each) |
Standard Packaging/Reel |
$9,564.44 (50 Each) |
$9,564.44 (50 Each) |
|
|
Finish |
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior |
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior |
|
Additional Information |
Size 2.489 Inch ID x 2.955 Inch OD; Threaded Protector Cap Color Black |
Size 2.489 Inch ID x 2.955 Inch OD; Threaded Protector Cap Color Black |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
2-1/2" 90D STANDARD ELBOW |
2-1/2" 90D STANDARD ELBOW |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; NIPPLE LENGTH 28 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; NIPPLE LENGTH 28 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL |
Long Description |
2-1/2X90 STANDARD ELBOW |
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE |
Product Type |
Elbow |
Elbow |
|
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
10.5 INCH |
10.5 INCH |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PRHELB-2-1/2X90 |
PRHELB-2-1/2X90 |
Model |
PRHELB |
PRHELB |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
Trade Size |
2-1/2 INCH |
2-1/2 INCH |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
UL 6, CSA C22.2, UL (Canada and US), ETL |