Nacogdoches |
6 |
6 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRHELB34X90 |
34ELL90 |
Manufacturer Number |
PRHELB-3/4X90 |
PRHELB-3/4X90 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011200207 |
00784011200207 |
Weight per package |
1.24 (lbs/each) |
1.24 (lbs/each) |
Description |
PRHELB34X90 3/4" 90D Standard Elbow
3/4X90 Standard Elbow
|
34ELL90 3/4" 90D Standard Elbow
3/4X90 Standard Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.50 (Each) |
$40.50 (Each) |
Carton/Reel |
$40.50 (1 Each) |
$1,012.53 (25 Each) |
Standard Packaging/Reel |
$1,012.53 (25 Each) |
$1,012.53 (25 Each) |
|
|
Finish |
40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR |
40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR |
|
Additional Information |
Color Red; Nipple Length 12-1/2 Inch |
Color Red; Nipple Length 12-1/2 Inch |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
3/4" 90D STANDARD ELBOW |
3/4" 90D STANDARD ELBOW |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; NIPPLE LENGTH 12-1/2 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; NIPPLE LENGTH 12-1/2 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL |
Long Description |
3/4X90 STANDARD ELBOW |
3/4X90 STANDARD ELBOW |
Product Type |
Rigid Conduit Elbow |
Rigid Conduit Elbow |
|
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
4-1/2 Inch |
4-1/2 Inch |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PRHELB-3/4X90 |
PRHELB-3/4X90 |
Model |
Series PRHELB |
Series PRHELB |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
Trade Size |
3/4 INCH |
3/4 INCH |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Approval |
UL 6/6A, CSA C22.2 |
UL 6/6A, CSA C22.2 |