Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRHELB3X90 |
3ELL90 |
Manufacturer Number |
PRHELB-3X90 |
PRHELB-3X90 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011200443 |
00784011200443 |
Weight per package |
23.58 (lbs/each) |
2358 (lbs/each) |
Description |
PRHELB3X90 3" 90D Standard Elbow
3X90 Standard Elbow
|
3ELL90 3" 90D Standard Elbow
Elbow, 3 In Trade Size, 90 ° Connection Orientation, 13 In Bend Radius, External Threaded Connection, 20.58 In Length, 2358 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$305.28 (Each) |
$305.28 (Each) |
Carton/Reel |
$305.28 (1 Each) |
$305.28 (1 Each) |
Standard Packaging/Reel |
$15,264.16 (50 Each) |
$15,264.16 (50 Each) |
|
|
Color |
- |
Gray (Exterior);Red (Interior);Blue (Thread Protector) |
Finish |
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior |
PVC Coated (Exterior);Urethane Coated (Interior) |
|
|
Additional Information |
Diameter 3.08 Inch (Internal) x 3.58 Inch (External); Threaded Protector Cap Color Blue |
Diameter 3.08 Inch (Internal) x 3.58 Inch (External); Threaded Protector Cap Color Blue |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
3" 90D STANDARD ELBOW |
3" 90D STANDARD ELBOW |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; NIPPLE LENGTH 32 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; NIPPLE LENGTH 32 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL |
Features |
- |
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints. |
Long Description |
3X90 STANDARD ELBOW |
Elbow, 3 in Trade Size, 90 ° Connection Orientation, 13 in Bend Radius, External Threaded Connection, 20.58 in Length, 2358 lb/100 |
Product Type |
Elbow |
Elbow |
Short Description |
- |
Elbow, 3 in, PVC Coated (Exterior);Urethane Coated (Interior) |
Special Features |
- |
More Accurate;Quicker to Install and More Economical, because they Save Field Bending Time |
|
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
13 INCH |
13 in |
Connection Orientation |
- |
90 ° |
Connection Type |
- |
External Threaded |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
for use with |
- |
Threaded Fittings Only |
package quantity |
- |
1 CT;50 Pk |
Standards Met |
- |
UL Listed;UL Listed;CSA Certified C22.2;ETL Listed;ISO 9001 |
|
Brand |
ROBROY INDUSTRIES / C.C. KORNS |
Robroy/Plasti-Bond |
Manufacturers Part Number |
PRHELB-3X90 |
PRHELB-3X90 |
Model |
Series PRHELB |
Series PRHELB |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Standard Package |
50 FT |
50 FT |
Weight |
- |
2358 lb/100 |
|
Approval |
UL 6, UL (Canada and US), CSA C22.2, ETL |
UL 6, UL (Canada and US), CSA C22.2, ETL |