Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRLR37 |
PMLR37 |
Manufacturer Number |
PRLR37 |
PRLR37 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784011204014 |
00784011204014 |
Weight per package |
2.1 (lbs/each) |
2.1 (lbs/each) |
Description |
PRLR37 1" Form 7 LR Fitting
1 Form 7 LR Fitting
|
PMLR37 1" Form 7 LR Fitting
1 Form 7 LR Fitting
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$136.89 (Each) |
$136.89 (Each) |
Carton/Reel |
$136.89 (1 Each) |
$136.89 (1 Each) |
Standard Packaging/Reel |
$1,095.12 (8 Each) |
$1,095.12 (8 Each) |
|
Access Opening |
RIGHT SIDE |
RIGHT SIDE |
Cover Type |
PVC Coated |
PVC Coated |
Hub Location |
90 Degree |
90 Degree |
Material |
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior |
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior |
Number of Hubs |
2 |
2 |
|
|
Commodity Description |
STEEL CONDUIT BODIES & COVERS |
STEEL CONDUIT BODIES & COVERS |
Description |
1" FORM 7 LR FITTING |
1" FORM 7 LR FITTING |
extra long description |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.92 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; RIGHT SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001 |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.92 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; RIGHT SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001 |
Long Description |
1 FORM 7 LR FITTING |
1 FORM 7 LR FITTING |
Product Type |
Conduit Body |
Conduit Body |
|
|
Brand |
ROBROY INDUSTRIES / C.C. KORNS |
ROBROY INDUSTRIES / C.C. KORNS |
Manufacturers Part Number |
PRLR37 |
PRLR37 |
Model |
PRLR |
PRLR |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Approval |
ETL, UL 514A/D, UL (Canada and US), CSA C22.2 |
ETL, UL 514A/D, UL (Canada and US), CSA C22.2 |
Configuration |
LR |
LR |
Installation |
SCREW |
SCREW |