Item Comparison: PRNIPAL114X6, PB114X6AL

Item

PRNIPAL114X6 - 1-1/4X6 Redhot Alu Nipple - Plastibond

PRNIPAL114X6
1-1/4X6 Redhot Alu Nipple

$58.5642 Each

$1,464.10 (25 Each)

QTY:
Each
Add
PB114X6AL - 1-1/4X6 Redhot Alu Nipple - Plastibond

PB114X6AL
1-1/4X6 Redhot Alu Nipple

$58.5642 Each

$1,464.10 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 0
Vendor Plastibond Plastibond
Catalog Number PRNIPAL114X6 PB114X6AL
Manufacturer Number PRNIP-AL-1-1/4X6 PRNIP-AL-1-1/4X6
Category Elbows, CPLG, Nipples, Running - Aluminum Elbows, CPLG, Nipples, Running - Aluminum
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011221004 00784011221004
Weight per package 0.36 (lbs/each) 0.36 (lbs/each)
Description PRNIPAL114X6 1-1/4X6 Redhot Alu Nipple
1-1/4X6 Al Nipple
PB114X6AL 1-1/4X6 Redhot Alu Nipple
1-1/4X6 Al Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $58.56 (Each) $58.56 (Each)
Carton/Reel $58.56 (1 Each) $58.56 (1 Each)
Standard Packaging/Reel $1,464.10 (25 Each) $1,464.10 (25 Each)
Material 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Diameter 1.74 INCH 1.74 INCH
Length 6 INCH 6 INCH
Commodity Description ELBOWS-COUPLINGS-NIPPLES - ALUMINUM ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description 1-1/4X6 REDHOT ALU NIPPLE 1-1/4X6 REDHOT ALU NIPPLE
extra long description ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 6 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.74 INCH; THREAD PROTECTOR COLOR RED; PRNIP-AL MODEL ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 6 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.74 INCH; THREAD PROTECTOR COLOR RED; PRNIP-AL MODEL
Long Description 1-1/4X6 AL NIPPLE 1-1/4X6 AL NIPPLE
Product Type Nipple Nipple
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRNIP-AL-1-1/4X6 PRNIP-AL-1-1/4X6
Model PRNIP PRNIP
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 1-1/4 INCH 1-1/4 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL UL
Installation THREADED MALE THREADED MALE
Used On RIGID CONDUIT RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat