Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AH1202V |
PS15AC2I |
Manufacturer Number |
AH1202V |
PS15AC2I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Industrial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664734434 |
00785007195071 |
Weight per package |
0.001 (lbs/each) |
0.2226 (lbs/each) |
Description |
AH1202V SW Tog DP 15A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 15A, Flush, 120/277V, Back and Side, Screw, Ivory, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-Pole, Brass, Polycarbonate
|
PS15AC2I 15A 120/277VAC B+S Wire DP SW I
2POLE Toggle Switch, Back and, Side Wire, 15AMP 120/277VOLT, Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.59 (Each) |
$31.21 (Each) |
Carton/Reel |
$20.59 (1 Each) |
$312.13 (10 Each) |
Standard Packaging/Reel |
$205.90 (10 Each) |
$1,560.66 (50 Each) |
|
amperage rating |
15 |
15 |
insulation |
- |
False |
Material |
Polycarbonate |
- |
Poles |
2 |
dp |
Voltage Rating |
120/277 V |
120/277 |
Wattage |
- |
2 |
|
|
Description |
SW TOG DP 15A 120/277V AUTOGRD B&S IV |
15A 120/277VAC B+S WIRE DP SW I |
extra long description |
EWD AH1202V SW Tog DP 15A 120/277V |
P&S PS15AC2I 15A 120/277VAC B+S WIR |
Features |
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. |
- |
Long Description |
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate |
2pole Toggle Switch, Back and, Side Wire, 15amp 120/277volt, Ivory |
Product Type |
SW Tog DP 15A 120/277V Autogrd B&S Iv |
15A 120/277VAC B+S Wire DP SW I |
Special Features |
Commercial Grade |
High strength toggle, heavy duty toggle bumpers, locking support |
|
Contact Rating |
- |
15amp, 120/277vac |
dimensions |
1.3000 IN X 1.0750 IN X 4.1900 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
AH1202V |
PS15AC2I |
|
Category Description |
Commercial switches |
Industrial switches |
Type |
Industrial grade toggle switch |
SWITCH |
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
Mounting |
- |
WALL |
standard |
cULus Listed,NAFTA |
UL 20 |