Nacogdoches |
52 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Cooper Wiring Devices |
Catalog Number |
PS20AC1I |
AH1991I |
Manufacturer Number |
PS20AC1I |
AH1991I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Unassigned
|
Classification |
Industrial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00785007196627 |
040893613512 |
Weight per package |
0.2142 (lbs/each) |
0.23 (lbs/each) |
Description |
PS20AC1I 20A 120/277VAC B+S Wire SP SW I
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
|
AH1991I SP 20A277V Iv Ac SW
Ac Switch, Toggle; 20 Ampere; 120 to 277 Vac; Power Rating 1 HP At 120 Vac, 2 HP At 240 Vac; Operation Type Single Pole; Lexan[R] Lever; Ivory; Back, Side Wiring; Size 1-23/64 Inch W; Wall Plate Not Included; Approval Ul, Csa; Arrow Hart[R] Brand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.87 (Each) |
$0.00 (Each) |
Carton/Reel |
$138.74 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$693.72 (50 Each) |
$0.00 (10 Each) |
|
amperage rating |
20 |
- |
Current Rating |
20 A |
20 AMPERE |
insulation |
False |
- |
Material |
Nylon |
LEXAN[R] LEVER |
Operation Type |
- |
SINGLE POLE |
Poles |
1 |
- |
Voltage Rating |
120/277 V ac |
120 TO 277 VAC |
|
Color |
Ivory |
Ivory |
Contact Material |
Silver Cadmium Oxide |
- |
|
Size |
3.3 in |
1-23/64 INCH W |
|
Additional Information |
- |
APPLICABLE STANDARD NEMA WD-1 |
Commodity Description |
- |
Gen Purpose Wiring Devices - Gen Purpose Switches |
Description |
20A 120/277VAC B+S WIRE SP SW I |
SP 20A277V IV AC SW |
extra long description |
P&S PS20AC1I 20A 120/277VAC B+S WIR |
- |
Features |
1pole Toggle Switch, Back & Side Wire, 20amp 120/277volt, Ivory |
- |
Long Description |
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 lb |
AC SWITCH, TOGGLE; 20 AMPERE; 120 TO 277 VAC; POWER RATING 1 HP AT 120 VAC, 2 HP AT 240 VAC; OPERATION TYPE SINGLE POLE; LEXAN[R] LEVER; IVORY; BACK, SIDE WIRING; SIZE 1-23/64 INCH W; WALL PLATE NOT INCLUDED; APPROVAL UL, CSA; ARROW HART[R] BRAND |
Product Type |
20A 120/277VAC B+S Wire SP SW I |
- |
Short Description |
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial |
- |
Special Features |
Back & Side Wire;Locking Support;Heavy Duty Toggle |
- |
|
action |
Single pole |
- |
actuator type |
Toggle |
- |
Connection Type |
Grounding |
- |
Contact Rating |
20Amp, 120/277Vac |
- |
dimensions |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
- |
Maximum Operating Temperature |
+115 °c |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Power Rating |
- |
1 HP AT 120 VAC, 2 HP AT 240 VAC |
Standards Met |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
- |
Switch Type |
Toggle switch |
- |
Wall Plate Included |
- |
0 IN |
Wiring |
- |
BACK, SIDE |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES INDUSTRIAL/RESIDENTIAL |
Manufacturers Part Number |
PS20AC1-I |
AH1991I |
Model |
- |
1991 |
|
Category Description |
Industrial switches |
Commercial switches |
Type |
TOGGLE SWITCH |
TOGGLE |
|
|
|
Application |
Industrial |
- |
Approval |
- |
UL, CSA |
Enclosure |
Nylon |
- |
Mounting |
WALL |
- |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
standard |
UL 498/20 |
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
Call nearest store for Item Price
|