Nacogdoches |
53 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
PS5466X |
AH5466 |
Manufacturer Number |
PS5466X |
AH5466 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007237078 |
00032664737572 |
Weight per package |
0.145 (lbs/each) |
0.165 (lbs/each) |
Description |
PS5466X STR BLD Plug 3W 20A 250V B&W
Straight Blad Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
|
AH5466 Plug 20A 250V 2P3W STR BW
Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, Plug Mount, 1.83 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.45 (Each) |
$27.65 (Each) |
Carton/Reel |
$264.53 (10 Each) |
$27.65 (1 Each) |
Standard Packaging/Reel |
$1,322.64 (50 Each) |
$276.46 (10 Each) |
|
amperage rating |
20 |
- |
connection |
Wire Grounding |
- |
Current Rating |
20 A |
20 A |
Material |
Nylon |
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer) |
Number of Wires |
3 |
3 |
Poles |
2 |
- |
Terminal Type |
- |
Screw |
Voltage Rating |
250 V ac |
- |
Wire Size |
#18 to #10 AWG |
#18 to #10 AWG |
|
|
Diameter |
1.516;0.230 to 0.690 in (Cord) |
0.33 to 0.66 in (Cord) |
Length |
2.791 in |
1.83 in |
Size |
2.8 in |
- |
|
Description |
STR BLD PLUG 3W 20A 250V B&W |
PLUG 20A 250V 2P3W STR BW |
extra long description |
P&S PS5466X STR BLD PLUG 3W 20A 250 |
EWD AH5466 Plug 20A 250V 2P3W Str B |
Features |
Straight Blade Plug 2pole 3wire 20amp 250v |
Industrial Specification Grade Straight Blade Plugs & Connectors - Ultra Grip NEMA 6-20, 2-Pole/3-Wire. Ultra Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments |
Long Description |
Straight Blad Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb |
Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 in (Cord) Diameter, Plug Mount, 1.83 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Chemical Resistant |
Product Type |
STR BLD Plug 3W 20A 250V B&W |
Plug 20A 250V 2P3W STR BW |
Short Description |
20 A, 250 VAC, Straight Blad Plug, Black/White |
20 A, 250 V, Straight Blade Plug, Black/White, 2 pole, 3 Wire, UltraGrip |
Special Features |
2pc Cord Grip Accepts Wide Cord |
Auto Grip;Straight Body;1.37 in Tip to Tip Width;1.51 in Base |
|
dimensions |
- |
2.2300 IN X 2.5900 IN X 2.1000 IN |
Maximum Operating Temperature |
+75 °C |
+75 °C |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
- |
Plug Mount |
package quantity |
10 CT;50 PK |
10 CT |
Resistance Properties |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
Impact Resistant;Chemical Resistant |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
cULus Listed;FULs Listed;NAFTA Compliant;RoHS Compliant |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
PS5466-X |
AH5466 |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Straight Blad Plug |
Ultra grip |
|
|
Application |
Extra Hard Use |
Industrial |
nema rating |
6-20P;NEMA WD-1 |
6-20P;6-20R |
standard |
UL 498 |
NOM,Federal Specification Classification 6221 02,UL,RoHS Compliant |