Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
WDK |
Catalog Number |
PS5466X |
HBL5466C |
Manufacturer Number |
PS5466X |
HBL5466C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Commercial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007237078 |
00783585174709 |
Weight per package |
0.145 (lbs/each) |
0.15 (lbs/each) |
Description |
PS5466X STR BLD Plug 3W 20A 250V B&W
Straight Blad Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
|
HBL5466C Plug, 20A 250V, 6-20P, B/W
Straight Blade Device Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, 40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 1.968 In Length, #18 to #8 Awg (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.45 (Each) |
$33.39 (Each) |
Carton/Reel |
$264.53 (10 Each) |
$33.39 (1 Each) |
Standard Packaging/Reel |
$1,322.64 (50 Each) |
$333.90 (10 Each) |
|
amperage rating |
20 |
- |
connection |
Wire Grounding |
Screwed Terminal |
Current Rating |
20 A |
20 A |
Material |
Nylon |
Nylon (Housing/Cord Clamp, Blade Holder);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Nickel Plated Steel (Terminal Clamp, Assembly Screws) |
Number of Wires |
3 |
- |
Phase |
- |
1 |
Poles |
Double Pole |
- |
Terminal Type |
- |
Screw;Clamp |
Voltage Rating |
250 V ac |
250 V ac |
Wire Size |
#18 to #10 AWG |
#18 to #8 AWG (Copper Conductor) |
|
Color |
- |
Black/White |
Finish |
- |
Nickel Plated (Terminal Clamp, Assembly Screw) |
|
Diameter |
1.516;0.230 to 0.690 in (Cord) |
1.527 in;38.74 mm |
Length |
2.791 in |
1.968 in;49.99 mm |
Size |
2.8 in |
- |
|
Description |
STR BLD PLUG 3W 20A 250V B&W |
PLUG, 20A 250V, 6-20P, B/W |
extra long description |
P&S PS5466X STR BLD PLUG 3W 20A 250 |
HWDK HBL5466C PLUG, 20A 250V, 6-20P |
Features |
Straight Blade Plug 2pole 3wire 20amp 250v |
Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 20A 250V, 6-20P, Black and White, Single Pack. |
Long Description |
Straight Blad Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb |
Straight Blade Device Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, 40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 in Diameter, Cord Mounted, 1.968 in Length, #18 to #8 AWG (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 lb |
Product Type |
STR BLD Plug 3W 20A 250V B&W |
Plug, 20A 250V, 6-20P, B/W |
Short Description |
20 A, 250 VAC, Straight Blad Plug, Black/White |
Straight Blade Device Plug, 20 A, 250 VAC, Black/White |
Special Features |
2pc Cord Grip Accepts Wide Cord |
Vari-Size Adjustable Cord Clamp;Fast Lead Assembly Screws;Beveled Housing Prevents Snagging |
|
Cord Type |
- |
All Portable |
Maximum Operating Temperature |
+75 °C |
+75 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
- |
Cord Mounted |
package quantity |
10 CT;50 PK |
1 CT;10 PK |
Resistance Properties |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
Impact and Chemical Resistant |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
UL Listed;CSA Certified |
Voltage |
250.0 V |
- |
|
Brand |
Pass & Seymour/Legrand |
Hubbell Wiring Devices |
Manufacturers Part Number |
PS5466-X |
HBL5466C |
|
Category Description |
Industrial cord connectors |
Commercial cord connectors |
Type |
Straight Blade |
- |
|
|
|
Application |
Extra Hard Use |
Industrial/Commercial |
Mounting |
- |
Cord |
nema rating |
6-20P;NEMA WD-1 |
NEMA 6-20P;NEMA Wd 6 |
standard |
CULUS, FEDSPEC, UL 498 |
- |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|