Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
WDK |
Legrand-Pass & Seymour |
Catalog Number |
HBL4729C |
PSL515C |
Manufacturer Number |
HBL4729C |
PSL515C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Commercial Cord Connectors
|
UNSPSC |
39121421 - Electrical connector assembly
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00783585171357 |
00785007236644 |
Weight per package |
0.15 (lbs/each) |
0.1748 (lbs/each) |
Description |
HBL4729C LKG Conn, 15A 125V, L5-15R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, Nema L5-15R, Screw Terminal, Black and White Nylon.
|
PSL515C Turnlok Conn 3W 15A 125V
Turnlok Connector 3WIRE 15AMP 125V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.16 (Each) |
$33.76 (Each) |
Carton/Reel |
$401.60 (10 Each) |
$33.76 (1 Each) |
Standard Packaging/Reel |
$401.60 (10 Each) |
$1,687.90 (50 Each) |
|
amperage rating |
15 |
15 |
connection |
Pressure Screw Terminal |
- |
Current Rating |
15 |
- |
insulation |
Insulated Body |
- |
Material |
Nylon |
Nylon;Other |
Number of Conductors |
2 |
- |
Number of Wires |
- |
3 |
Poles |
2-Pole |
2 |
Voltage Rating |
125 |
125 |
Wire Size |
- |
4 |
|
|
Size |
1.53 in x 1.53 in x 2.78 in |
3.3 in |
|
Description |
LKG CONN, 15A 125V, L5-15R, B/W |
TURNLOK CONN 3W 15A 125V |
extra long description |
HWDK HBL4729C LKG CONN, 15A 125V, L |
P&S PSL515C TURNLOK CONN 3W 15A 125 |
Long Description |
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, NEMA L5-15R, Screw Terminal, Black and White Nylon. |
Turnlok Connector 3wire 15amp 125v |
Product Type |
LKG Conn, 15A 125V, L5-15R, B/W |
Turnlok Conn 3W 15A 125V |
Special Features |
Standard Product |
Locking Device, impact resistant |
|
|
Brand |
WIRING DEVICE-KELLEMS |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
HBL4729C |
PSL515C |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Commercial cord connectors |
Type |
Connector Body |
Turnlock Connector |
|
Application |
Heavy Duty Industrial |
Industrial Spec Grade |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Cord |
Connector |
nema rating |
L5-15P |
L5-15R |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |
Temperature Rating |
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |