Nacogdoches |
44 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
PSL515P |
7554SS |
Manufacturer Number |
PSL515P |
7554SS |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007236545 |
00785007755411 |
Weight per package |
0.1648 (lbs/each) |
0.1472 (lbs/each) |
Description |
PSL515P Turnlok Plug 3W 15A 125V
Locking Device Turnlock Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, 1.516 In;0.230 to 0.720 In (Cord) Diameter, Plug Mount, 2.617 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.16 LB
|
7554SS TRNLK Plug 3-Wire 15A/125V 10A/250V
Locking Device Turnlock Plug, 15 A, 250 V Ac, 3 Poles, 3 Wires, Black/White, Thermoplastic, 1.531 In Diameter, 1.105 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.54 (Each) |
$22.80 (Each) |
Carton/Reel |
$215.37 (10 Each) |
$22.80 (1 Each) |
Standard Packaging/Reel |
$1,076.86 (50 Each) |
$2,279.97 (100 Each) |
|
amperage rating |
15 |
15 |
Current Rating |
15 A |
15 A |
Material |
Nylon |
Thermoplastic |
Number of Wires |
3 |
3 |
Phase |
- |
3 |
Poles |
2 |
3 |
Voltage Rating |
125 |
250 V ac |
Wire Size |
#18 to #10 AWG |
0 to #18 AWG |
|
Diameter |
1.516 in;0.230 to 0.720 in (Cord) |
1.531 in |
Length |
2.617 in |
1.105 in |
Size |
3.8 in |
2" |
|
Description |
TURNLOK PLUG 3W 15A 125V |
TRNLK PLUG 3-WIRE 15A/125V 10A/250V |
extra long description |
P&S PSL515P TURNLOK PLUG 3W 15A 125 |
P&S 7554SS TRNLK PLUG 3-WIRE 15A/12 |
Features |
Turnlok Plug 3wire 15amp 125v |
Turnlok Plug 3wire 15amp 125volt 10amp 250v |
Long Description |
Locking Device Turnlock Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, 1.516 in;0.230 to 0.720 in (Cord) Diameter, Plug Mount, 2.617 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.16 lb |
Locking Device Turnlock Plug, 15 A, 250 V ac, 3 Poles, 3 Wires, Black/White, ThermoPlastic, 1.531 in Diameter, 1.105 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.15 lb |
Product Type |
Turnlok Plug 3W 15A 125V |
TRNLK Plug 3-Wire 15A/125V 10A/250V |
Short Description |
15 A, 125 V, Locking Device Turnlock Plug, Black/White |
15 A, 250 VAC, Locking Device Turnlock Plug, Black/White |
Special Features |
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock |
Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention |
|
Mounting Type |
Plug Mount |
- |
package quantity |
1 CT;10 PK |
1 CT;200 PK |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
Corrosion Resistant |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
UL 498 |
|
Brand |
Pass & Seymour/Legrand |
Pass & Seymour/Legrand |
Manufacturers Part Number |
PSL515-P |
7554-SS |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Turnlock Plug |
Turnlock Plug |
|
|
|
Application |
Industrial |
Industrial |
Mounting |
Plug |
- |
nema rating |
5-15P;NEMA WD-1 |
Non-NEMA |
standard |
UL 498 |
UL 498 |