Nacogdoches |
0 |
44 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CWL515P |
PSL515P |
Manufacturer Number |
CWL515P |
PSL515P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00040893677989 |
00785007236545 |
Weight per package |
0.15 (lbs/each) |
0.1648 (lbs/each) |
Description |
CWL515P Plug 15A 125V 2P3W H/L BW
Locking Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, #16 to #12 Awg Wire Size, 0.17 LB
|
PSL515P Turnlok Plug 3W 15A 125V
Locking Device Turnlock Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, 1.516 In;0.230 to 0.720 In (Cord) Diameter, Plug Mount, 2.617 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.16 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.88 (Each) |
$21.54 (Each) |
Carton/Reel |
$148.80 (10 Each) |
$215.37 (10 Each) |
Standard Packaging/Reel |
$744.00 (50 Each) |
$1,076.86 (50 Each) |
|
amperage rating |
- |
15 |
Current Rating |
15 A |
15 A |
Material |
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer) |
Nylon |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Terminal Type |
Screw |
- |
Voltage Rating |
- |
125 |
Wire Size |
#16 to #12 AWG |
#18 to #10 AWG |
|
|
Diameter |
0.33 to 0.66 in (Cord) |
1.516 in;0.230 to 0.720 in (Cord) |
Length |
- |
2.617 in |
Size |
- |
3.8 in |
|
Description |
PLUG 15A 125V 2P3W H/L BW |
TURNLOK PLUG 3W 15A 125V |
extra long description |
EWD CWL515P Plug 15A 125V 2P3W H/L |
P&S PSL515P TURNLOK PLUG 3W 15A 125 |
Features |
Industrial Specification Grade Locking Devices - Safety Grip Plug & Connector 15A, 125V/AC NEMA L5-15 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations |
Turnlok Plug 3wire 15amp 125v |
Long Description |
Locking Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 in (Cord) Diameter, #16 to #12 AWG Wire Size, 0.17 lb |
Locking Device Turnlock Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, 1.516 in;0.230 to 0.720 in (Cord) Diameter, Plug Mount, 2.617 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.16 lb |
Product Type |
Plug 15A 125V 2P3W H/L BW |
Turnlok Plug 3W 15A 125V |
Short Description |
15 A, 125 V, Locking Plug, Black/White |
15 A, 125 V, Locking Device Turnlock Plug, Black/White |
Special Features |
Safety Grip Straight Body;Wiring Type Side Wire |
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock |
|
dimensions |
4.2500 IN X 2.0000 IN X 1.7500 IN |
- |
Maximum Operating Temperature |
+60 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
- |
Plug Mount |
package quantity |
10 CT;50 PK |
1 CT;10 PK |
Resistance Properties |
- |
Impact Resistant;Corrosion Resistant |
Standards Met |
cULus Listed;FULs Listed;NAFTA Compliant;RoHS Compliant |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CWL515P |
PSL515-P |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Safety grip |
Turnlock Plug |
|
|
Application |
Industrial |
Industrial |
Mounting |
- |
Plug |
nema rating |
- |
5-15P;NEMA WD-1 |
standard |
CSA certified,Federal Specification Classification W-C-596F,cULus Listed,RoHS Compliant |
UL 498 |