Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
PSL615P |
CWL615P |
Manufacturer Number |
PSL615P |
CWL615P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Commercial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007236590 |
00040893678085 |
Weight per package |
0.165 (lbs/each) |
0.15 (lbs/each) |
Description |
PSL615P Turnlok Plug 3W 15A 250V
Turnlok Plug 15AMP 250VOLT Extra-Hard Use (Ehu) Yellow
|
CWL615P Plug 15A 250V 2P3W H/L BW
Eaton Safety Grip Locking Plug, #16-12 Awg, 15A, Industrial, 250V, Back Wiring, Black, White, Safety Grip, L6-15, Two-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40° to 60°C
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.61 (Each) |
$17.74 (Each) |
Carton/Reel |
$196.10 (10 Each) |
$17.74 (1 Each) |
Standard Packaging/Reel |
$980.50 (50 Each) |
$887.00 (50 Each) |
|
amperage rating |
15 |
- |
Material |
Nylon;Other |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
250 |
- |
Wire Size |
4 |
- |
|
|
Description |
TURNLOK PLUG 3W 15A 250V |
PLUG 15A 250V 2P3W H/L BW |
extra long description |
P&S PSL615P TURNLOK PLUG 3W 15A 250 |
EWD CWL615P Plug 15A 250V 2P3W H/L |
Features |
- |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Turnlok Plug 15amp 250volt Extra-hard Use (ehu) Yellow |
Eaton safety grip locking plug, #16-12 AWG, 15A, Industrial, 250V, Back wiring, Black, white, Safety grip, L6-15, Two-pole, Three-wire, Nylon, 0.38 to 1 in, -40° to 60°C |
Product Type |
Turnlok Plug 3W 15A 250V |
Plug 15A 250V 2P3W H/L BW |
Special Features |
Locking Device, impact resistant |
Industrial grd plugs & conns |
|
dimensions |
- |
4.2500 IN X 2.0000 IN X 2.0000 IN |
media |
- |
Yes |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
PSL615P |
CWL615P |
|
Category Description |
Commercial cord connectors |
Industrial cord connectors |
Type |
Turnlock Plug |
Safety grip |
|
Application |
Industrial Spec Grade |
Ind Facilities & Factories - Facility - Other |
Mounting |
Plug |
- |
nema rating |
L6-15P |
- |
standard |
UL 498 |
cULus Listed,CSA certified,Federal Specifications Classification W-C375,RoHS Compliant |