Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
RCD33I |
7732VB0X |
Manufacturer Number |
RCD33I |
7732V-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Miscellaneous Residential Devices
|
Commercial Receptacles
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007054941 |
00032664664915 |
Weight per package |
0.2083 (lbs/each) |
0 |
Description |
RCD33I Radiant 2 SW, SP/3WAY + SP/3WAY I
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Ivory
|
7732VB0X Switch Deco Comb SP/3WAY 15A 120/277V Iv
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, Ivy, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas, Polycrb, PVC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.39 (Each) |
$24.81 (Each) |
Carton/Reel |
$40.39 (1 Each) |
$24.81 (1 Each) |
Standard Packaging/Reel |
$484.68 (12 Each) |
$1,984.80 (80 Each) |
|
actuator |
Rocker switch |
- |
amperage rating |
15 |
- |
Poles |
3 |
- |
Voltage Rating |
120 |
- |
|
Size |
Depth 1.43" x Width 1.29" x Height 3.81" |
- |
|
Description |
RADIANT 2 SW, SP/3WAY + SP/3WAY I |
SWITCH DECO COMB SP/3WAY 15A 120/277V IV |
extra long description |
P&S RCD33I RADIANT 2 SW, SP/3WAY + |
EWD 7732V-BOX Switch Deco Comb SP/3 |
Features |
- |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Ivory |
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, Ivy, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas, polycrb, PVC |
Product Type |
Radiant 2 SW, SP/3WAY + SP/3WAY I |
Switch Deco Comb SP/3WAY 15A 120/277V Iv |
Special Features |
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches. |
Combination devices deco |
|
Contact Configuration |
15A |
- |
Contact Rating |
120 |
- |
dimensions |
- |
1.7500 IN X 1.8500 IN X 4.2500 IN |
operating cycles |
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
RCD33I |
7732VB0X |
|
Category Description |
Miscellaneous residential devices |
Commercial receptacles |
Type |
Two Single Pole/3-Way Switches |
Commercial grade combination switch |
|
Application |
Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
environmental conditions |
UL94 V2 |
- |
Mounting |
BOX |
- |
Operating Temperature |
Maximum continuous +115°C, minimum -40°C |
- |
standard |
cULus, UL Listed |
NOM,cULus Listed |