Item Comparison: RCD33I, TM813ICC

Item

RCD33I - Radiant 2 SW, SP/3WAY + SP/3WAY I - Legrand-Pass & Seymour

RCD33I
Radiant 2 SW, SP/3WAY + SP/3WAY I

$40.39 Each

$484.68 (12 Each)

QTY:
Each
Add
TM813ICC - 15A 1P & 3W Decor Combo SW - Legrand-Pass & Seymour

TM813ICC
15A 1P & 3W Decor Combo SW

$29.999899 Each

$360.00 (12 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 85 79
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number RCD33I TM813ICC
Manufacturer Number RCD33I TM813-ICC
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Combination Devices
Classification Miscellaneous Residential Devices Residential Switches
UNSPSC N/A -
UPC/EAN/GTIN 00785007054941 78500700917
Weight per package 0.2083 (lbs/each) 0.29 (lbs/each)
Description RCD33I Radiant 2 SW, SP/3WAY + SP/3WAY I
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Ivory
TM813ICC 15A 1P & 3W Decor Combo SW
Decorator Combo SP+3W Iv CC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.39 (Each) $30.00 (Each)
Carton/Reel $40.39 (1 Each) $30.00 (1 Each)
Standard Packaging/Reel $484.68 (12 Each) $360.00 (12 Each)
actuator Rocker switch -
amperage rating 15 -
Poles 3 -
Voltage Rating 120 -
Color - Ivory
Size Depth 1.43" x Width 1.29" x Height 3.81" -
Additional Information - Applicable Standard NEMA WD-1/WD-6
Commodity Description - COMBINATION DEVICES
Description RADIANT 2 SW, SP/3WAY + SP/3WAY I 15A 1P & 3W DECOR COMBO SW
extra long description P&S RCD33I RADIANT 2 SW, SP/3WAY + -
Long Description 15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Ivory DECORATOR COMBO SP+3W IV CC
Product Type Radiant 2 SW, SP/3WAY + SP/3WAY I Combination Switch
Special Features The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches. -
Contact Configuration 15A -
Contact Rating 120 -
operating cycles 50,000 cycles minimum, resistive, inductive, tungstun filament lamp load -
Switch 1 Type - 120 VAC 15 Ampere 1-Pole Rocker
Switch 2 Type - 120 VAC 15 Ampere 3-Way Rocker
Wall Plate Included - NO
Wiring - SIDE, BACK
Brand LEGRAND-PASS & SEYMOUR Pass and Seymour
Manufacturers Part Number RCD33I TM813-ICC
Category Description Miscellaneous residential devices Residential Switches
Type Two Single Pole/3-Way Switches DECORATOR
Status - Inactive
Application Residential -
Approval - UL 20, UL (CANADA AND US)
environmental conditions UL94 V2 -
Mounting BOX -
Operating Temperature Maximum continuous +115°C, minimum -40°C -
standard cULus, UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat