Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
RE31 |
RB10050H |
Manufacturer Number |
RE31 |
RB10050H |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00782274589602 |
00662364141494 |
Weight per package |
0.18 (lbs/each) |
0.14 (lbs/each) |
Description |
RE31 1X1/2 Reducing Bushing
Reducing Bushing, 1 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.13 In Length, 0.18 LB/Ea
|
RB10050H 1"X1/2" Steel Haz Reducing Bushing
1" 1 X 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.53 (Each) |
$2.46 (Each) |
Carton/Reel |
$238.25 (25 Each) |
$123.00 (50 Each) |
Standard Packaging/Reel |
$238.25 (25 Each) |
$123.00 (50 Each) |
|
connection |
Threaded |
- |
Material |
Steel |
- |
|
Finish |
Electrogalvanized With Chromate Treatment |
- |
|
Length |
1.13 in |
- |
Size |
1 To 1/2 In |
- |
|
Description |
1X1/2 REDUCING BUSHING |
1"X1/2" STEEL HAZ REDUCING BUSHING |
extra long description |
CRS-H RE31 1 TO 1/2 REDUCING BUSH |
AMFICO RB10050H 1" 1x1/2 Reduc Bus |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Reducing Bushing, 1 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.13 in Length, 0.18 lb/EA |
1" 1 x 1/2 Reducing Bushings Steel USA (NPT) Haz. Location |
Product Type |
1 to 1/2 Reducing Bush |
1" 1X1/2 Reduc Bushng STL NPT Haz Loc |
Short Description |
Reducing Bushing, 1 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint |
- |
Special Features |
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads |
- |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
- |
dimensions |
1.1300 IN X 0.9200 IN X 1.3000 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Heavy Wall Conduit |
- |
package quantity |
25 CT |
- |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
RE31 |
RB10050H |
Model |
RE |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
REDUCER |
- |
|
|
|
Application |
Threaded Heavy Wall Conduit Systems |
- |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |