Item Comparison: RE51, RB15050H

Item

RE51 - 1-1/2X1/2 Reducing Bushing - Eaton

RE51
1-1/2X1/2 Reducing Bushing

$27.60 Each

$276.00 (10 Each)

QTY:
Each
Add
RB15050H - 1-1/2" 1-1/2X1/2 Reduc BS - Amfico

RB15050H
1-1/2" 1-1/2X1/2 Reduc BS

$6.42 Each

$64.20 (10 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 1,238 98
Vendor Eaton Amfico
Catalog Number RE51 RB15050H
Manufacturer Number RE51 RB15050H
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39131706 - Electrical conduit
UPC/EAN/GTIN 00782274590103 00662364141562
Weight per package 0.64 (lbs/each) 0.54 (lbs/each)
Description RE51 1-1/2X1/2 Reducing Bushing
Reducing Bushing, 1-1/2 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 In Length, 0.64 LB/Ea
RB15050H 1-1/2" 1-1/2X1/2 Reduc BS
1-1/2" 1 1/2 X 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.60 (Each) $6.42 (Each)
Carton/Reel $27.60 (1 Each) $6.42 (1 Each)
Standard Packaging/Reel $276.00 (10 Each) $64.20 (10 Each)
connection Threaded -
Material Copper Free Aluminum -
Finish Electrogalvanized With Aluminum Acrylic Painted -
Length 1.9 in -
Size 1-1/2 To 1/2 In -
Description 1-1/2X1/2 REDUCING BUSHING 1-1/2" 1-1/2X1/2 REDUC BS
extra long description CRS-H RE51 1 1/2 TO 1/2 REDUCING BU AMFICO RB15050H 1-1/2" 1-1/2x1/2 Re
Features Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. -
Long Description Reducing Bushing, 1-1/2 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 in Length, 0.64 lb/EA 1-1/2" 1 1/2 x 1/2 Reducing Bushings Steel USA (NPT) Haz. Location
Product Type 1 1/2 to 1/2 Reducing Bush 1-1/2" 1-1/2X1/2 Reduc BSH STL NPT HZLC
Short Description Reducing Bushing, 1-1/2 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint -
Special Features Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads -
Color/Finish Electro Galvanized and Aluminum Acrylic Paint -
dimensions 1.9000 IN X 1.0600 IN X 1.9000 IN -
Enclosure Type Class I Div 1 and 2 Group A B -
for use with Threaded Heavy Wall Conduit -
package quantity 10 PK;1 CT -
Standards Met UL Standard: 1203;CSA Standard C22.2 No. 30 -
Made in USA yes -
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number RE51 RB15050H
Model RE -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type REDUCER -
Trade Size 1-1/2 to 1/2 in -
Weight 0.64 lb/EA -
Application Threaded Heavy Wall Conduit Systems -
Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat