Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Philips Advance |
Catalog Number |
RELB2S40N35I |
RELB2S40SC35I |
Manufacturer Number |
108662 |
RELB2S40SC35I |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Unassigned
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39111801 - Lamp ballasts
|
UPC/EAN/GTIN |
00781087090428 |
00781087053072 |
Weight per package |
0.78 (lbs/each) |
1.2 (lbs/each) |
Description |
RELB2S40N35I (2)F40T12 120V Elec Bal
Fluorescent Ballast, Rapid, 40 W, 120 V, 0.48 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 60 HZ, Metal Housing Material, 20 % Total Harmonic Distortion, 331 G/Ea
|
RELB2S40SC35I 2 F34T12 120V Elec Bal
Ele Ballast (2) F40T12 120V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.79 (Each) |
$0.00 (Each) |
Carton/Reel |
$30.79 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$307.90 (10 Each) |
$0.00 (10 Each) |
|
Current Rating |
0.48 A |
- |
Lamp Type |
T12 RAPID START |
F40T12 |
Lamp Wattage |
- |
40 W |
Number of Lamps |
2 |
2 A |
Voltage Rating |
120 |
- |
Wattage |
40 W |
- |
|
|
Height |
1 in |
- |
Length |
9.5 in |
- |
Size |
- |
9.5 INCH L X 1.7 INCH W X 1.18 INCH H |
Width |
1.3 in |
- |
|
Additional Information |
- |
USED ON LAMP F34T12; PACKAGING TYPE IC PACK |
Commodity Description |
- |
Fluorescent Ballasts & Accy - Electronic |
Description |
(2)F40T12 120V ELEC BAL |
2 F34T12 120V ELEC BAL |
extra long description |
ADV 108662 ELE BALLAST (2) F40T12 1 |
HIGH FREQUENCY; RAPID START; F40T12 LAMP; 2 LAMP(S); 40 W LAMP WATTAGE; INPUT VOLTAGE 120 V; INPUT CURRENT 0.61 AMPERE; INPUT POWER 72 W; 60 HZ; 0.98 POWER FACTOR; 0.85 BALLAST FACTOR; 20 PERCENT MAXIMUM THD; SERIES WIRING; 50 DEG F MINIMUM STARTING TEMPERATURE; SIZE 9.5 INCH L X 1.7 INCH W X 1.18 INCH H; APPROVAL UL, CSA; ADVANCE[T], AMBISTAR[R] BRAND; RELB MODEL; USED ON LAMP F34T12; PACKAGING TYPE IC PACK |
Features |
Ambistar electronic ballasts are an easy-to-install, energy-efficient replacement solution for optimizing residential and hospitality lighting. |
- |
Long Description |
Fluorescent Ballast, Rapid, 40 W, 120 V, 0.48 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.85 Ballast Factor, 0.98 Power Factor, 60 Hz, Metal Housing Material, 20 % Total Harmonic Distortion, 331 g/EA |
ELE BALLAST (2) F40T12 120V |
Product Type |
Fluorescent Ballast |
Electronic Ballast |
Short Description |
Fluorescent Ballast, Rapid Start, 40 W, 2 Lamps |
- |
Special Features |
Easy-to-Install |
- |
|
Ballast Factor |
0.85 |
0.85 lb/ft |
For Bulb Type |
T12 Rapid Start |
- |
Input Current |
- |
0.61 AMPERE |
Input Power |
- |
72 W |
Input Voltage |
- |
120 V |
Maximum THD |
- |
20 PERCENT |
Minimum Starting Temperature |
- |
50 DEG F |
Output Type |
FIXED |
- |
package quantity |
1 CT;10 PK |
- |
Power Factor |
0.98 |
0.98 in |
Standards Met |
UL Listed;CSA Certified;CSA Certified-E;RoHS Compliant;CEC;DOE Compliant |
- |
start type |
Rapid Start |
- |
Starting Type |
- |
RAPID |
total harmonic distortion |
20 % |
- |
Wiring |
- |
SERIES |
|
|
Brand |
Philips Advance |
Philips Advance |
Manufacturers Part Number |
RELB2S40N35I |
RELB2S40SC35I |
Model |
- |
RELB |
sub brand |
Ambister |
- |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
Type |
- |
HIGH FREQUENCY |
|
Manufacturer Status |
- |
Non-Stock |
|
|
Application |
Optimizing Residential and Hospitality Lighting |
- |
Approval |
- |
UL, CSA |
Frequency Rating |
60 Hz |
60 Hz |
standard |
CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;DOE;Energy Star;RoHS Compliant |
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
Call nearest store for Item Price
|