Item Comparison: RLS60, RES60

Item

RLS60 - 60A 600V Renewable Fuse - Littelfuse

RLS60
60A 600V Renewable Fuse

$68.77 Each

$687.70 (10 Each)

QTY:
Each
Add
RES60 - 60A 600V Superlag Renewable Fuse - Eaton

RES60
60A 600V Superlag Renewable Fuse

$232.76 Each

$2,327.60 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1 3
Vendor Littelfuse Eaton
Catalog Number RLS60 RES60
Manufacturer Number RLS060 RES-60
Category Distribution Fuses - Renewable & Non-Renewable Enhanced Commodity Codes - Tools & Testers
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC - 39121605 - Plug fuses
UPC/EAN/GTIN 07945839078 00051712110600
Weight per package 0.29 (lbs/each) 0.29 (lbs/each)
Description RLS60 60A 600V Renewable Fuse
Ul Power Fuse, Class H; Fast Acting Characteristics; 600 Vac; 60 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Ferrule Terminal; Diameter 1-1/16 Inch; Length 5-1/2 Inch; Approval Ul 248-6, Csa; Powr-Gard Brand; RLS Model; Renewable
RES60 60A 600V Superlag Renewable Fuse
Eaton Bussmann Series Res Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 60 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Standard, 10, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.77 (Each) $232.76 (Each)
Carton/Reel $68.77 (1 Each) $2,327.60 (10 Each)
Standard Packaging/Reel $687.70 (10 Each) $2,327.60 (10 Each)
amperage rating - 60
Characteristics FAST ACTING -
connection - Ferrule End X Ferrule End
Current Rating 60 AMPERE -
interrupt rating - 10
Interrupting Rating 10000 AMPERE (SYMMETRICAL) -
Terminal Type Ferrule -
Voltage Rating 600 VAC 600 V
Diameter 1-1/16 INCH -
Length 5-1/2 INCH -
Size - 1.06 In Diameter X 5.50 In Length
Additional Information RENEWABLE -
Commodity Description Distribution Fuses- Renewable & Non-Renewable -
Description 60A 600V RENEWABLE FUSE 60A 600V SUPERLAG RENEWABLE FUSE
extra long description - BUSS RES-60 SUPER LAG RENEWABLE FUS
Features - Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.
Long Description UL POWER FUSE, CLASS H; FAST ACTING CHARACTERISTICS; 600 VAC; 60 AMPERE; INTERRUPTING RATING 10000 AMPERE (SYMMETRICAL); FERRULE TERMINAL; DIAMETER 1-1/16 INCH; LENGTH 5-1/2 INCH; APPROVAL UL 248-6, CSA; POWR-GARD BRAND; RLS MODEL; RENEWABLE Eaton Bussmann series RES fuse, time lag, non current-limiting, Industrial and commercial structures, 60 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Standard, 10, 600 V
Product Type Time Delay Power Fuse Super Lag Renewable Fuse 60/600
Special Features - Super lag, time lag, non current-limiting
class - Class H
dimensions - 0.7800 IN X 0.7800 IN X 5.5000 IN
media - Yes
Brand Littelfuse Eaton Bussmann series
Manufacturers Part Number RLS060 RES-60
Model RLS -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS H FUSE
Status Inactive -
Application - Ind Facilities & Factories - Facility: Safety and Security Systems
Approval UL 248-6, CSA -
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat