Nacogdoches |
117 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Peco Fasteners |
Catalog Number |
RF200 |
RS051BA |
Manufacturer Number |
RF-200 |
RS051BA |
Category |
SVC Masts, House BRKTS, Insula -
Entrance Caps & SVC Mast Accy
|
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Hand Tools
|
UNSPSC |
39121311 - Electrical fittings
|
N/A
|
UPC/EAN/GTIN |
00781747141064 |
00705591108288 |
Weight per package |
1.2839 (lbs/each) |
1 (lbs/each) |
Description |
RF200 2" Roof Flashing Steel
Roof Flashing, 2 In Trade Size, Steel, Galvanized, Raised Mast Entry Cable Entry, 1.2839 LB
|
RS051BA 1/4" - 3" Universal Roof Jack
Universal Roof Jack - Fits Pips Sizes 1/4" Thru 3"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.07 (Each) |
$43.51 (Each) |
Carton/Reel |
$426.73 (25 Each) |
$43.51 (1 Each) |
Standard Packaging/Reel |
$426.73 (25 Each) |
$435.10 (10 Each) |
|
|
|
|
Description |
2" ROOF FLASHING STEEL |
1/4" - 3" UNIVERSAL ROOF JACK |
extra long description |
BPT RF-200 2" ROOF FLASHING |
PECO RS051BA 1/4" - 3" UNIVERSAL RO |
Features |
Galvanized units for use with galvanized, plastic or cast iron electrical service masts. Fits flats to 40°. Fits flats up to 45° angle. Not recommended for hot-mopped or built-up roofs. For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees. |
- |
Long Description |
Roof Flashing, 2 in Trade Size, Steel, Galvanized, Raised Mast Entry Cable Entry, 1.2839 lb |
UNIVERSAL ROOF JACK - FITS PIPS SIZES 1/4" THRU 3" |
Product Type |
2" Roof Flashing |
1/4" - 3" Universal Roof Jack 10828 |
Short Description |
Flashing, Roof, Galvanized, Size 2 Inch |
- |
Special Features |
Galvanized - for use with galvanized, plastic, or cast iron electrical service mast |
- |
|
Cable Entry |
Raised Mast entry |
- |
Cable Entry Type |
Raised Mast Entry |
- |
for use with |
Electrical Service Mast;Galvanized Electrical Service Mast;Plastic Electrical Service Mast;Cast Iron Electrical Service Mast |
- |
media |
Yes |
- |
package quantity |
1 CT;15 PK |
- |
Standards Met |
RoHS Compliant;REACH Compliant; |
- |
|
|
Brand |
Bridgeport |
Peco Fasteners |
Manufacturers Part Number |
RF-200 |
RS051BA |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
HAND TOOLS |
Type |
Roof Flashings |
- |
|
|
|
Application |
For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees. |