Item Comparison: RL4LS9FSD2W1EWH, RL460WH930PK

Item

RL4LS9FSD2W1EWH - 4" 11W Led Retro 27K/3K/35K/4K/5K D2W 600/900LM - Halo

RL4LS9FSD2W1EWH
4" 11W Led Retro 27K/3K/35K/4K/5K D2W 600/900LM

$26.99 Each

$107.96 (4 Each)

QTY:
Each
Add
RL460WH930PK - 4" Led Retro 30K 90CRI WHT - Halo - Recessed

RL460WH930PK
4" Led Retro 30K 90CRI WHT

$36.70 Each

$36.70 (1 Each)

QTY:
Each
Add
Nacogdoches 8 6
All Stores 486 117
Vendor Halo Halo - Recessed
Catalog Number RL4LS9FSD2W1EWH RL460WH930PK
Manufacturer Number RL4LS9FSD2W1EWH RL460WH930PK
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led General Purpose Lighting
UNSPSC 39111821 - Lighting retrofit kit 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083257683 00080083690770
Weight per package 0.59 (lbs/each) 1.1299 (lbs/each)
Description RL4LS9FSD2W1EWH 4" 11W Led Retro 27K/3K/35K/4K/5K D2W 600/900LM
4-Inch Recessed Led Retrofit Module, 600/900 Selectable Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange
RL460WH930PK 4" Led Retro 30K 90CRI WHT
Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 H Average Life, Dimmable, 570 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 1.129 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.99 (Each) $36.70 (Each)
Carton/Reel $26.99 (1 Each) $36.70 (1 Each)
Standard Packaging/Reel $107.96 (4 Each) $36.70 (1 Each)
amperage rating - 0.075A - 0.0875A (at 120V)
Current Rating - 87.5 mA
Lamp Type LED LED
Material - Steel;Aluminum
Voltage Rating - 120
Wattage - 8 W
Base Type - E26
Color Rendering Index - 90
color temperature - 3000 k
Finish - White;Satin Nickel;Tuscan Bronze
Diameter - 5.12 in;130.13 mm
Height - 1.99 in;50.58 mm
Size 5.24 IN Length 3.23 IN Width 5.31 IN Height -
Description 4" 11W LED RETRO 27K/3K/35K/4K/5K D2W 600/900LM 4" LED RETRO 30K 90CRI WHT
extra long description CLS RL4LS9FSD2W1EWH 4" RL, 600/900L ETNCL-CAN RL460WH930PK HALO RL4 WH
Features - Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) (
Long Description 4-inch recessed LED retrofit module, 600/900 selectable lumens (nominal), 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange Retrofit LED Baffle-Trim Module, 120 V, 87.5 mA, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 h Average Life, Dimmable, 570 lm Brightness (Lumens), 1.99 in Height, 5.12 in Diameter, 1.129 lb
Product Type 4" RL, 600/900LM, 5CCT, D2W, 120V Halo RL4 WH 90CRI 3000K PK, HV
Short Description - Retrofit LED Baffle-Trim Module, 120 V, 8 W, 3000K
Special Features Available in 4" and 6" ENERGY STAR® certified
average life - 50000 h
Brightness (Lumens) - 570 lm
dimmable - Yes
Fixture Type Retrofit Kit -
includes - 4 in Housing;Screwbase Adapter
ip rating - IP65
media - Yes
package quantity - 1 ct
Standards Met - ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant
Total Wattage - 8 W
Brand HALO Eaton Lighting
Manufacturers Part Number RL4LS9FSD2W1EWH RL460WH930PK
sub brand - RL4 All-Purpose LED Baffle-trim Modules
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED GENERAL PURPOSE LIGHTING
Type RL4 SeleCCTable and Dedicated RL4 LED
Manufacturer Status - Inactive
Weight - 1.129 lb
Application lighting lighting
Energy Star - yes
Mounting Recessed -
standard UL Certified - Damp Location;RoHS Compliant;IECC Compliant;California Title 20;California Title 24;Energy Star UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat