Item Comparison: RL56069FSD2W1EWH, RL560WH6935

Item

RL56069FSD2W1EWH - 6" 7W Led Retro 27K/3K/35K/4K/5K Dim to Warm 600LM - Halo

RL56069FSD2W1EWH
6" 7W Led Retro 27K/3K/35K/4K/5K Dim to Warm 600LM

$26.99 Each

$107.96 (4 Each)

QTY:
Each
Add
RL560WH6935 - *Delisted* 6" Led Retro 35K 600LM 90cri - Halo

RL560WH6935
*Delisted* 6" Led Retro 35K 600LM 90cri

$31.64 Each

$31.64 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 1,448 67
Vendor Halo Halo
Catalog Number RL56069FSD2W1EWH RL560WH6935
Manufacturer Number RL56069FSD2W1EWH RL560WH6935
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111821 - Lighting retrofit kit 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083258925 00080083690626
Weight per package 0.81 (lbs/each) 2 (lbs/each)
Description RL56069FSD2W1EWH 6" 7W Led Retro 27K/3K/35K/4K/5K Dim to Warm 600LM
5/6-Inch Recessed Led Retrofit Module, 600 Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming Driver, Matte White Flange.
RL560WH6935 *Delisted* 6" Led Retro 35K 600LM 90cri
Led Baffle-Trim Module, 120 V, 0.15 A, 9 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3500 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 2 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.99 (Each) $31.64 (Each)
Carton/Reel $26.99 (1 Each) $31.64 (1 Each)
Standard Packaging/Reel $107.96 (4 Each) $31.64 (1 Each)
amperage rating - 0.15 (at 120V)
Ballast Type - N/A
Current Rating - 0.15 A
Lamp Type LED LED
Material - Steel;Aluminum
Number of Lamps - 1
Voltage Rating - 120
Wattage - 9
Base Type - E26
Color - White
Color Rendering Index - 90
color temperature - 3500 k
Finish - White;Satin Nickel;Tuscan Bronze
fixture material - Aluminum/Polycarbonate
Style - (blank)
Diameter - 7.25 in;184.15 mm
Height - 2.33 in;59.22 mm
Size 7.48 IN Length 3.35 IN Width 7.99 IN Height -
Description 6" 7W LED RETRO 27K/3K/35K/4K/5K DIM TO WARM 600LM 6" LED RETRO 35K 600LM 90CRI
extra long description CLS RL56069FSD2W1EWH 5/6" RL, 600LM ETNCL RL560WH6935 HALO RL56 WH 600L
Features - The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE(TM) for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 41
Long Description 5/6-inch recessed LED retrofit module, 600 lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming driver, matte white flange. LED Baffle-Trim Module, 120 V, 0.15 A, 9 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3500 K, 90, 50000 h Average Life, Dimmable, 600 lm Brightness (Lumens), 2.33 in Height, 7.25 in Diameter, 2 lb
Product Type 5/6" RL, 600LM, 5CCT, D2W, 120V Halo RL56 WH 600LM 90CRI 3500K, C&I, LD
Short Description - LED Baffle-Trim Module, 120 V, 9 W
Special Features Available in 4" and 6" ENERGY STAR® certified
average life - 50000 h
Brightness (Lumens) - 600 lm
dimmable - Yes
Fixture Type Retrofit Kit -
includes - 5 or 6 in Housing;Screwbase Adapter
ip rating - IP56
media - Yes
package quantity - 25 CT
Standards Met - ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant
Total Wattage - 9 W
Brand HALO Cooper Halo
Manufacturers Part Number RL56069FSD2W1EWH RL560WH6935
sub brand - RL56 Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RL56 LED RL56 LED
Manufacturer Status - Inactive
Weight - 2 lb
Application lighting lighting
Energy Star - yes
Mounting Recessed Flushmount
standard RoHS Compliant;IECC Compliant;Energy Star;California Title 20;California Title 24;UL Certified - Damp Location cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat