Item Comparison: RMC1438, JRCMS1438Z

Item

RMC1438 - 1/4''-20 X 3/8'' Phil/Slot RH Machine Screw - LH Dottie

RMC1438
1/4''-20 X 3/8'' Phil/Slot RH Machine Screw

$0.1004 Each

$10.04 (100 Each)

QTY:
Each
Add
JRCMS1438Z - Jar 1/4-20 X 3/8 Combo Round Machine Screw Zinc - SPC

JRCMS1438Z
Jar 1/4-20 X 3/8 Combo Round Machine Screw Zinc

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 27,000 0
Vendor LH Dottie SPC
Catalog Number RMC1438 JRCMS1438Z
Manufacturer Number RMC1438 N/A
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Enhanced Commodity Codes - Tools & Testers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws -
UPC/EAN/GTIN 00781002558019 N/A
Weight per package 0.009 (lbs/each) 0
Description RMC1438 1/4''-20 X 3/8'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 3/8 In Length, Zinc Plated, 1/4 In Diameter, 3/8 In Thread Length, Slotted/Phillips Drive, 0.01 LB
JRCMS1438Z Jar 1/4-20 X 3/8 Combo Round Machine Screw Zinc
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.10 (Each) $0.00 (Each)
Carton/Reel $10.04 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $10.04 (100 Each) $0.00 (100 Each)
Material Steel -
Finish Zinc Plated -
Diameter 1/4 in -
Length 3/8 -
Size 1/4 x 3/8 -
Description 1/4''-20 X 3/8'' PHIL/SLOT RH MACHINE SCREW JAR 1/4-20 X 3/8 COMBO ROUND MACHINE SCREW ZINC
extra long description DOTTIE RMC1438 1/4 X 3/8 Round Head -
Features Invincibox upto 2 Inch -
Long Description Machine Screw, Steel, Round Head, 3/8 in Length, Zinc Plated, 1/4 in Diameter, 3/8 in Thread Length, Slotted/Phillips Drive, 0.01 lb -
Product Type Machine Screw -
Short Description Machine Screw, Steel, Zinc Plated, 3/8 in, 1/4 in -
Special Features Features: Invincibox upto 2 Inch -
Drive Type Slotted/Phillips -
Head Style Round -
Head Type Round -
package quantity 100 CT -
Thread Length 3/8 in -
Thread Size 1/4-20 -
Thread Type UNC -
Brand LH DOTTIE -
Manufacturers Part Number RMC1438 -
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW -
minimum qty 100 -
Weight 0.01 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat