Item Comparison: RX43WG500, RX43WG125

Item

RX43WG500 - 4/3 WG Romex-500' - Copper

RX43WG500
4/3 WG Romex-500'

$7.42509 Foot

$3,712.54 (500 Feet)

QTY:
Feet
Add
RX43WG125 - 4/3 WG Romex-125' - Copper

RX43WG125
4/3 WG Romex-125'

$7.42509 Foot

$928.14 (125 Feet)

QTY:
Feet
Add
Nacogdoches 1,500 0
All Stores 24,644 625
Vendor Copper Copper
Catalog Number RX43WG500 RX43WG125
Manufacturer Number 63968205 63968202
Category Non-Metallic Cable - NM-B - NMD90 Non-Metallic Cable - NM-B - NMD90
Classification Romex (RX)& Uf Cable Romex (RX)& Uf Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886263767 00032886263750
Weight per package 0.563 (lbs/ft) 0.563 (lbs/ft)
Description RX43WG500 4/3 WG Romex-500'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
RX43WG125 4/3 WG Romex-125'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Minimum Order QTY 500 125
Unit/Foot $7.43 (Foot) $7.43 (Foot)
Carton/Reel $3,712.54 (500 Feet) $928.14 (125 Feet)
Standard Packaging/Reel $3,712.54 (500 Feet) $928.14 (125 Feet)
Conductor Size #4 AWG 4
Current Rating 70 A -
Number of Conductors 3 -
Voltage Rating 600 V 600
Color Black;White;Red -
Conductor Material Annealed Copper -
Insulation Material PVC -
Jacket Material Nylon -
Length 500 125
Overall Length 500 ft -
Additional Information Easy Pulling -
Description 4/3 WG ROMEX-500' 4/3 WG ROMEX-125'
extra long description SWC 63968205 NMB 4/3 G 500R SWC 63968202 NMB 4/3 G 125R
Features Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black -
Long Description Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling. Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Product Type Nonmetallic Sheathed Cable NMB 4/3 G 125R
Short Description Nonmetallic Sheathed Cable, 4/3 AWG with ground,500 ft, Stranded -
similar brands Romex® Romex®
Special Features No Lube No Lube
Insulation Thickness 46 mil -
Maximum Operating Temperature +90 °C -
media Yes Yes
Number of Strands 7 -
outside diameter 814 mil -
Solid/Strand Stranded -
Standards Met NEC;Federal Specification A-A-59544;UL 83/719 -
Made in USA yes -
Brand Southwire Southwire
Manufacturers Part Number 63968205 63968202
Category Description ROMEX (RX)& UF CABLE ROMEX (RX)& UF CABLE
Type NM-B NM-B
minimum qty - 125
Package Type Reel -
Weight 560 lb/mft -
Application Dry Location;Residential Residential
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat