Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Satco |
Catalog Number |
LU100EC0 |
S1931 |
Manufacturer Number |
LU100/ECO/67514 |
S1931 |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00046135675140 |
00045923019319 |
Weight per package |
0.38 (lbs/each) |
0.55 (lbs/each) |
Description |
LU100EC0 100W ED23.5 High Pressure Sodium White Mogul Base
100W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, ED23.5 Bulb, Universal Burn, Clear, 2100K
|
S1931 100W ET23 High Pressure Sodium Clear Mogul Base
Hid High Pressure Sodium Lamp, Designation: LU100, 100 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 7-3/4 In Length, 2-15/16 In Diameter, Burn Position: Universal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$70.25 (Each) |
$18.66 (Each) |
Carton/Reel |
$70.25 (1 Each) |
$18.66 (1 Each) |
Standard Packaging/Reel |
$1,405.00 (20 Each) |
$18.66 (1 Each) |
|
Shape |
ET23.5 |
ET23 1/2 |
Voltage Rating |
55 |
- |
Wattage |
100 |
100 |
|
color rendering index (cri) |
22 |
22 |
color temperature |
2100 |
2100 |
Finish |
Clear |
Clear |
|
Diameter |
- |
2.94 |
Length |
- |
7.75 |
Size |
7.75 |
- |
|
Description |
100W ED23.5 HIGH PRESSURE SODIUM WHITE MOGUL BASE |
100W ET23 HIGH PRESSURE SODIUM CLEAR MOGUL BASE |
extra long description |
SYL LU100/ECO/67514 LU100ECO 20/CS |
SATCO S1931 LU100/MOG CLEAR |
Long Description |
100W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, ED23.5 bulb, universal burn, clear, 2100K |
HID High Pressure Sodium Lamp, Designation: LU100, 100 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 7-3/4 IN Length, 2-15/16 IN Diameter, Burn Position: Universal |
Product Type |
LU100ECO 20/CS 1/Sku |
LU100/Mog Clear |
|
average life |
30000 |
24000 |
Base |
E39 Mogul |
Mogul |
Fixture Type |
Open |
- |
lumens |
9500 |
24k |
Operating Position |
- |
Universal |
start type |
- |
Probe Start |
Warranty |
- |
Avg. Rated Hour Limited |
|
Brand |
Sylvania (Usc) |
Satco |
Manufacturers Part Number |
LU100/ECO/67514 |
S1931 |
|
Category Description |
SODIUM |
SODIUM |
Type |
High Intensity Discharge (HID) |
HIGH PRESSURE SODIUM |
|
standard |
S54 |
RoHS Compliant |