Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
HPS Fortress™ |
Catalog Number |
S20N11S15N |
C1F015LES |
Manufacturer Number |
S20N11S15N |
C1F015LES |
Category |
Non Ventilated Totally Enclose -
Single Phase Non Ventilated to
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
1 Phase Transformers
|
Buck & Boost Transformers
|
UNSPSC |
39121027 - Encapsulated transformer
|
39121027 - Encapsulated transformer
|
UPC/EAN/GTIN |
00786680103551 |
00803423091385 |
Weight per package |
216 (lbs/each) |
265 (lbs/each) |
Description |
S20N11S15N 15KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 15 K Va Va Rating, Encapsulated Transformer, 10.52 In Overall Length, 13.38 In Overall Width, 19 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 210 LB
|
C1F015LES Potted 1PH 15KVA 240X480-120/240
600V Class Commercial Potted Single Phase Distribution Transformer, 240X480 PV, 120/240 SV, 15 Kva
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,481.62 (Each) |
$0.00 (Each) |
Carton/Reel |
$1,481.62 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,481.62 (1 Each) |
$0.00 (1 Each) |
|
Number of Phases |
Single-phase |
- |
Phase |
- |
Single Phase |
Wattage |
- |
15 |
|
Height |
- |
21.38 |
Length |
- |
10.75 |
Overall Length |
10.52 in |
- |
Width |
- |
14.5 |
|
Description |
15KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V |
POTTED 1PH 15KVA 240X480-120/240 |
extra long description |
ETN S20N11S15N 15KVA Type EP XFMR 1 |
HMND C1F015LES POT 1PH 15KVA 240/48 |
Features |
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures. |
- |
Long Description |
Dry Type Transformer, 240 x 480 V, 120/240 V, 15 K VA VA Rating, Encapsulated Transformer, 10.52 in Overall Length, 13.38 in Overall Width, 19 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 210 lb |
600V Class Commercial Potted Single Phase Distribution Transformer, 240x480 PV, 120/240 SV, 15 kVA |
Product Type |
Dry Type Transformer |
Pott 1PH 240X480 PV 120/240 SV 15kva |
Short Description |
Dry Type Transformer, Primary Voltage240 x 480 V, 15 K VA, 60 Hz, NEMA 3R |
- |
Special Features |
- |
Innovative potted design provides single screw access on a hinged cover to the wiring compartment for commercial indoor and outdoor applications |
|
design |
EP |
- |
dimensions |
10.5200 IN X 13.3800 IN X 19.0000 IN |
- |
Enclosure Type |
Nema 3R |
- |
Input Voltage |
- |
240X480 |
kva rating |
15 kVA |
- |
Output Voltage |
- |
120/240 |
Overall Height |
19 in |
- |
Overall Width |
13.38 in |
- |
package quantity |
1 CA |
- |
Primary Voltage |
240 x 480 V |
- |
Secondary Voltage |
120/240 V |
- |
Standards Met |
Ul Listed |
- |
Tap Size |
NONE |
- |
Temperature Rise Rating |
115 °C |
- |
Transformer Type |
Encapsulated Transformer |
- |
VA Rating |
15 K VA |
- |
|
Brand |
Eaton |
HPS Fortress™ |
Manufacturers Part Number |
S20N11S15N |
C1F015LES |
|
Category Description |
1 PHASE TRANSFORMERS |
BUCK & BOOST TRANSFORMERS |
Type |
Encapsulated transformer |
Transformer > Distribution > Potted > Commercial > Single Phase |
|
|
Application |
General-Purpose |
Shopping centers, schools, sports complexes, commercial, lighting, wastewater and light industrial loads. |
Enclosure |
- |
NQ7-N3R - Indoor or Outdoor |
Frequency Rating |
60 Hz |
60 |
Mounting |
- |
WALL MOUNT |
standard |
UL Listed |
CSA, UL |
Temperature Rating |
115 °C rise |
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
Call nearest store for Item Price
|