Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Acme Electric |
Catalog Number |
S20N11S25N |
T2535183S |
Manufacturer Number |
S20N11S25N |
T2535183S |
Category |
Non Ventilated Totally Enclose -
Single Phase Non Ventilated to
|
Non Ventilated Totally Enclose -
Single Phase Non Ventilated to
|
Classification |
1 Phase Transformers
|
1 Phase Transformers
|
UNSPSC |
39121027 - Encapsulated transformer
|
39121001 - Distribution power transformers
|
UPC/EAN/GTIN |
00786680108839 |
00047503734209 |
Weight per package |
385 (lbs/each) |
260 (lbs/each) |
Description |
S20N11S25N 25KVA Type Ep Transformer 1PH 240X480V-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 25 K Va Va Rating, Encapsulated Transformer, 14.12 In Overall Length, 25 In Overall Width, 20.2 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 385 LB
|
T2535183S 25KVA 1PH 480/240 Dry Type Transformer
Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 25kva
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3,248.77 (Each) |
$0.00 (Each) |
Carton/Reel |
$3,248.77 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$3,248.77 (1 Each) |
$0.00 (1 Each) |
|
Number of Phases |
Single-phase |
- |
|
Height |
- |
18.44 |
Length |
- |
13.34 |
Overall Length |
14.12 in |
- |
Width |
- |
16.13 |
|
Construction |
- |
ENCAPSULATED |
Description |
25KVA TYPE EP TRANSFORMER 1PH 240X480V-120/240V |
25KVA 1PH 480/240 DRY TYPE TRANSFORMER |
extra long description |
ETN S20N11S25N 25KVA Type EP XFMR 1 |
ACME T2535183S TFMR 1PH 25KVA 240X4 |
Features |
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures. |
- |
Long Description |
Dry Type Transformer, 240 x 480 V, 120/240 V, 25 K VA VA Rating, Encapsulated Transformer, 14.12 in Overall Length, 25 in Overall Width, 20.2 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 385 lb |
Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 25kVA |
Product Type |
25KVA Type Ep XFMR 1PH 240X480V-120/240V |
TFMR 1PH 25KVA 240X480-120/240 |
Short Description |
Dry Type Transformer, Primary Voltage240 x 480 V, 25 K VA, 60 Hz, NEMA 3R |
- |
Special Features |
- |
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outdoor service, encapsulation eliminates corrosion and insulation deterioration; Quiet operation with sound levels well below NEMA standards; 10-year limited warranty |
|
design |
EP |
- |
dimensions |
20.0000 IN X 25.0000 IN X 20.2000 IN |
- |
Enclosure Type |
Nema 3R |
- |
Fuse Rating |
- |
Primary: 150 AMP For 240 V, 70 AMP For 480 V, Secondary: 300 AMP For 120 V |
kva rating |
25 kVA |
- |
Overall Height |
20.2 in |
- |
Overall Width |
25 in |
- |
package quantity |
1 CA |
- |
pallet quantity |
- |
4 |
Primary Voltage |
240 x 480 V |
240 x 480 V |
product category |
- |
Dry Type Distribution Transformer |
Secondary Voltage |
120/240 V |
120/240 V |
Standards Met |
Ul Listed |
- |
Tap Size |
NONE |
- |
Temperature Rise Rating |
115 °C |
- |
Transformer Type |
Encapsulated Transformer |
- |
VA Rating |
25 K VA |
- |
|
Brand |
Eaton |
ACME ELECTRIC |
Manufacturers Part Number |
S20N11S25M |
T2535183S |
|
Category Description |
1 PHASE TRANSFORMERS |
1 PHASE TRANSFORMERS |
Type |
Encapsulated transformer |
Distribution Transformer |
|
|
Application |
General-Purpose |
- |
Enclosure |
- |
NEMA 3R Steel |
Frequency Rating |
60 Hz |
60 |
Mounting |
- |
WALL |
standard |
UL Listed |
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number H3221, CSA Certified, OSHA Compliant, ANSI, IEEE |
Temperature Rating |
115 °C rise |
115 DEG C Rise |
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
Call nearest store for Item Price
|