Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S4379 |
MP150UMED |
Manufacturer Number |
N/A |
MP150/U/MED/64402 |
Category |
Enhanced Commodity Codes -
Lighting
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
-
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
N/A |
00046135644023 |
Weight per package |
0 |
0.29 (lbs/each) |
Description |
S4379 150W Metal Halide Hid MB ED17 CLR 65 Cri 4K .
|
MP150UMED 150W E17 PS/MH Med Base Clear 3K Open
150W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, E17 Bulb, Open Fixture Rated, Universal Burn, Clear, 3000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.99 (Each) |
$36.00 (Each) |
Carton/Reel |
$29.99 (1 Each) |
$36.00 (1 Each) |
Standard Packaging/Reel |
$29.99 (1 Each) |
$720.00 (20 Each) |
|
Shape |
- |
E17 |
Voltage Rating |
- |
95 |
Wattage |
- |
150 |
|
Base Type |
- |
E26 Medium |
Color Rendering Index |
- |
75 |
color rendering index (cri) |
- |
75 |
color temperature |
- |
3000 k |
Finish |
- |
Clear |
|
Diameter |
- |
2.126 in;54 mm |
Height |
- |
5.43 in;138 mm |
Size |
- |
5.43 |
|
Additional Information |
- |
Light Center Length 3-13/32 Inch;Mean Lumens 10000 |
Description |
150W METAL HALIDE HID MB ED17 CLR 65 CRI 4K . |
150W E17 PS/MH MED BASE CLEAR 3K OPEN |
extra long description |
- |
SYL MP150/U/MED/64402 MP150UMED 20/ |
Long Description |
- |
150W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, E17 bulb, open fixture rated, universal burn, clear, 3000K |
Product Type |
- |
MP150UMED 20/CS 1/Sku |
Short Description |
- |
Metal Halide Lamp, 3000K, 150W, Clear, E26 Medium |
|
ANSI Ballast Code |
- |
M102/O |
average life |
- |
10000 h (Horizontal);15000 h (Vertical) |
Base |
- |
E26 Medium |
Brightness (Lumens) |
- |
13300 lm |
lumens |
- |
12900 |
package quantity |
- |
20 CA |
start type |
- |
Pulse |
|
Brand |
Satco |
Sylvania-Ledvance |
Manufacturers Part Number |
- |
MP150/U/MED |
sub brand |
- |
Metalarc Pro-Tech(R) |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
High Intensity Discharge (HID) |
|
Application |
- |
Open Fixture |
standard |
- |
M102/O |