Item Comparison: S5835, LED450BT56750

Item

S5835 - 1000W Probe Start Metal Halide 4K Mog Base BT56 - Satco

S5835
1000W Probe Start Metal Halide 4K Mog Base BT56

$38.29 Each

$229.74 (6 Each)

QTY:
Each
Add
LED450BT56750 - 450W Led Hid 50K EX39 65, 000LM - Ge By Current Lamps

LED450BT56750
450W Led Hid 50K EX39 65, 000LM

$460.00 Each

$460.00 (1 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 351 175
Vendor Satco Ge By Current Lamps
Catalog Number S5835 LED450BT56750
Manufacturer Number S5835 N/A
Category Hid High Intensity Discharge L - Hid Ceramic Metal Halide Lamps Enhanced Commodity Codes - Lighting
Classification Metal Halide Led Specialty Lamps & Modules
UNSPSC 39101614 - Metal halide lamp HID -
UPC/EAN/GTIN 00045923058356 043168501071
Weight per package 2.5 (lbs/each) 0.06 (lbs/each)
Description S5835 1000W Probe Start Metal Halide 4K Mog Base BT56
Metal Halide Lamp, 1000 W, BT56 Base, Non Dimmable, 2.5 LB
LED450BT56750 450W Led Hid 50K EX39 65, 000LM
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.29 (Each) $460.00 (Each)
Carton/Reel $38.29 (1 Each) $460.00 (1 Each)
Standard Packaging/Reel $229.74 (6 Each) $460.00 (1 Each)
Shape BT56 -
Wattage 1000 W -
Base Type BT56 -
Color White -
color rendering index (cri) 65 -
color temperature 4000 -
Finish Clear -
Diameter 7.00 -
Length 15.38 -
Description 1000W PROBE START METAL HALIDE 4K MOG BASE BT56 450W LED HID 50K EX39 65,000LM
extra long description SATCO S5835 MH1000/U BT56 MOG -
Long Description Metal Halide Lamp, 1000 W, BT56 Base, Non Dimmable, 2.5 lb -
Product Type MH1000/U BT56 Mog -
Short Description Metal Halide Lamp, 1000W, BT56 -
average life 10000 -
Base Mogul -
lumens 105k -
Operating Position Universal -
package quantity 1 CT;6 Pk -
start type Probe Start -
Warranty Avg. Rated Hour Limited -
Brand Satco Ge By Current Lamps
Manufacturers Part Number S5835 -
Category Description METAL HALIDE LED SPECIALTY LAMPS & MODULES
Type METAL HALIDE -
Weight 2.5 lb -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat