Item Comparison: S5843, M400UED28

Item

S5843 - 400W MH ED28 Lamp - Satco

S5843
400W MH ED28 Lamp

$17.36 Each

$17.36 (1 Each)

QTY:
Each
Add
M400UED28 - Syl M400/U/Ed28 - Sylvania

M400UED28
Syl M400/U/Ed28

$33.32 Each

$199.92 (6 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 714 159
Vendor Satco Sylvania
Catalog Number S5843 M400UED28
Manufacturer Number S5843 M400/U/ED28/64034
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101614 - Metal halide lamp HID
UPC/EAN/GTIN 00045923058431 00046135640346
Weight per package 0.75 (lbs/each) 0.5433 (lbs/each)
Description S5843 400W MH ED28 Lamp
Metal Halide Lamp, 400 W, ED28 Base, Non Dimmable, 0.75 LB
M400UED28 Syl M400/U/Ed28
Metalarc 400W ED28 E39 Mogul Base
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.36 (Each) $33.32 (Each)
Carton/Reel $17.36 (1 Each) $33.32 (1 Each)
Standard Packaging/Reel $17.36 (1 Each) $199.92 (6 Each)
Lamp Type - M400/U/BT28
Shape ED28 ED28
Voltage Rating - 135 V
Wattage 400 W 400 W
Base Type ED28 E39 Mogul
Color White Green
Color Rendering Index - 65
color rendering index (cri) 65 65
color temperature 4200 4000
Finish Clear Clear
Diameter 3.50 3.504 in;89 mm
Height - 8.31 in;211 mm
Length 8.31 -
Description 400W MH ED28 LAMP SYL M400/U/ED28
extra long description SATCO S5843 MH400/U/ED28 MOG SYL M400/U/ED28/64034 M400UED28 6/C
Long Description Metal Halide Lamp, 400 W, ED28 Base, Non Dimmable, 0.75 lb METALARC 400W ED28 E39 Mogul Base
Product Type Metal Halide Lamp M400UED28 6/CS 1/Sku
Short Description Metal Halide Lamp, 400W, ED28 Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul, ED37
ANSI Ballast Code - M59/E
average life 20000 20000 h (Vertical);15000 h (Horizontal)
Base Mogul E39 Mogul
Brightness (Lumens) - 32000 lm (Horizontal)
lumens 36k 32000
Operating Position Universal -
package quantity 1 ct 6 CA
start type Probe Start -
Warranty Avg. Rated Hour Limited -
Brand Satco Sylvania-Ledvance
Manufacturers Part Number S5843 M400UED28
sub brand - Compact Metalarc(R)
Category Description METAL HALIDE METAL HALIDE
Type METAL HALIDE METAL HALIDE
Weight 0.75 lb -
Application - Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat