Nacogdoches |
0 |
46 |
All Stores |
|
|
|
Vendor |
Sylvania |
Sylvania |
Catalog Number |
F096841EC0 |
S6543 |
Manufacturer Number |
FO96/841/ECO/22149 |
FO96/841/ECO/22149 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135221491 |
00046135221491 |
Weight per package |
0.92 (lbs/each) |
0.92 (lbs/each) |
Description |
F096841EC0 96W T8 96" 4100K 82cri
59W, 96" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is Operation, Ecologic
|
S6543 59W T8 96" 41K Single Pin Base
FO96841ECO 24/CS 1/Sku
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.83 (Each) |
$20.02 (Each) |
Carton/Reel |
$715.92 (24 Each) |
$480.48 (24 Each) |
Standard Packaging/Reel |
$715.92 (24 Each) |
$480.48 (24 Each) |
|
amperage rating |
Ballast Dependent |
- |
Initial Intensity |
- |
5900 Lumen at 25 Deg C |
Lamp Type |
INSTANT START |
- |
Shape |
T8 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
96 W |
59 Watt |
|
Base Type |
1-Pin |
Single Pin |
Color Rendering Index |
82 |
82 |
color rendering index (cri) |
82 |
- |
color temperature |
4100 |
- |
Color Temperature in Kelvin |
- |
4100 |
Finish |
Phosphor Coated |
- |
Style |
- |
Rare Earth Phosphor, OCTRON |
|
Diameter |
1.098 in |
- |
Length |
96 in |
- |
|
Additional Information |
- |
Lead-Free; Maximum Overall Length 94 Inch; Overall Diameter 1 Inch; Applicable Standard ANSI C78.81 |
Commodity Description |
- |
LINEAR FLUORESCENT STRAIGHT LAMPS |
Description |
96W T8 96" 4100K 82CRI |
59W T8 96" 41K SINGLE PIN BASE |
extra long description |
SYL FO96/841/ECO/22149 FO96841ECO 2 |
INSTANT START TYPE; 96 INCH NOMINAL LENGTH; 24 PER CASE STANDARD PACKAGE; 59 WATT WATTAGE; RARE EARTH PHOSPHOR STYLE; 1-PIN BASE TYPE; 18000 (3 HOUR PER START), 24000 (12 HOUR PER START) LIFE IN HOUR; T8 SHAPE DESIGNATION; 4100; 82 COLOR RENDERING INDEX; 5900 LUMEN AT 77 DEG F INITIAL INTENSITY; OCTRON[R] 800, ECOLOGIC[R] BRAND; ROHS/TCLP COMPLIANT ; LEAD-FREE; LENGTH 94 INCH; DIAMETER 1.098 INCH; MEAN INTENSITY 5430 LUMEN AT 77 DEG F; APPLICATION COVE, RECESSED TROFFER, STRIP LIGHT FIXTURE, VALANCE; APPLI |
Long Description |
59W, 96" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS operation, ECOLOGIC |
FO96841ECO 24/CS 1/SKU |
Product Type |
FO96841ECO 24/CS 1/Sku |
Linear Fluorescent Lamp |
Short Description |
Linear Fluorescent Lamp, 1-Pin, T8, 82 CRI, 96 W |
- |
|
average life |
18000 h (3 hr on instant start);24000 h (12 hr on instant start) |
- |
Base |
Single Pin |
- |
Brightness (Lumens) |
5900 lm |
- |
bulb shape |
T8 |
- |
lumens |
5900 |
- |
Nominal Length |
- |
96 INCH |
package quantity |
24 CA |
- |
start type |
Slimline Instant Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
SYLVANIA |
Manufacturers Part Number |
FO96/841/ECO |
FO96/841/ECO/22149 |
Model |
- |
F096 |
sub brand |
OSRAM SYLVANIA |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
INSTANT START |
|
Standard Package |
- |
24 in |
Weight |
0.92 lb/EA |
- |
|
Application |
Cove;Valance;Recessed Troffer;Strip Light Fixture |