Item Comparison: F40DX, S6638

Item

F40DX - 40W T12 48" 6500K 88CRI By-Bin Daylight Rapid Star - Sylvania

F40DX
40W T12 48" 6500K 88CRI By-Bin Daylight Rapid Star

$5.02 Each

$150.60 (30 Each)

QTY:
Each
Add
S6638 - 40W T12 48" 65K Med Bi Pin 24000LM - Satco

S6638
40W T12 48" 65K Med Bi Pin 24000LM

$3.99 Each

$119.70 (30 Each)

QTY:
Each
Add
Nacogdoches 0 48
All Stores 576 1,137
Vendor Sylvania Satco
Catalog Number F40DX S6638
Manufacturer Number F40DX/24477 S6638
Category Fluorescent Lamps - Linear Fluorescent Straight La Enhanced Commodity Codes - Lighting
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps -
UPC/EAN/GTIN 00046135244773 045923066382
Weight per package 0.667 (lbs/each) 0.66 (lbs/each)
Description F40DX 40W T12 48" 6500K 88CRI By-Bin Daylight Rapid Star
40W, T12 Rapid Start Fluorescent Lamp, Daylight Deluxe Phosphor, 6500K Color Temperature, 88 Cri. 20000 Avg Rated Life At 3 HRS/Start, 28800 Avg Rated Life At 12 HRS/Start. Vivid Color: High Cri Lamps For Color Critical Applications
S6638 40W T12 48" 65K Med Bi Pin 24000LM
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.02 (Each) $3.99 (Each)
Carton/Reel $150.60 (30 Each) $119.70 (30 Each)
Standard Packaging/Reel $150.60 (30 Each) $119.70 (30 Each)
amperage rating Ballast Dependent -
Lamp Type RAPID START -
Shape T12 -
Voltage Rating Ballast Dependent -
Wattage 40 -
Base Type Medium Bi-Pin -
Color Rendering Index 88 -
color rendering index (cri) 88 -
color temperature 6500 -
Finish Phosphor Coated -
Diameter 1.591 in -
Length 4 ft;48 in -
Description 40W T12 48" 6500K 88CRI BY-BIN DAYLIGHT RAPID STAR 40W T12 48" 65K MED BI PIN 24000LM
extra long description SYL F40DX/24477 F40DX 30/CS 1/SKU -
Long Description 40W, T12 rapid start fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications -
Product Type F40DX 30/CS 1/Sku -
Short Description Linear Fluorescent Lamp, Medium 2 Pin, T12, 88 CRI, 40 W -
ANSI Ballast Code C78.81 – 2001 -
average life 20000 h -
Base Medium Bipin -
beam angle Universal -
Brightness (Lumens) 2180 lm -
bulb shape T12 -
lumens 2180 Initial Lumens at 25 Degrees C -
package quantity 30 CA -
start type Rapid Start -
total harmonic distortion Ballast Dependent -
Brand SYLVANIA Satco
Manufacturers Part Number F40/DX S6638
sub brand OSRAM SYLVANIA -
Category Description Fluorescent Fluorescent
Type FLUORESCENT -
Weight 0.667 lb/EA -
Application Commercial/Residential -
standard ANSI C78.81 - 2001 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat